Buy more than* S$200* and get FREE SHIPPING

Hand Tap, Unify Screw

5.00 (2)
Purpose
Work material: carbon steel, alloy steel, tool steel, cast steel, cast iron, ductile cast iron, brass, aluminum alloy casting, zinc die-casting.
Specification
Non-coating
...see all>
Product Options
ADD TO CART
Nominal Dimension Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Screw Type Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Point Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Screw Type Screw Length (mm) Number of Threads Pilot Hole Diameter (phi mm) Point Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
U7/16 80 - - 8 6 P3 (Processing thread) Unified thread 25 20 9.9 Medium 1PC 1 HTP-UNF-7/16-2 37050693 23.99 SGD
Shipped after 2018-02-26
U1/2 85 - 278-6915 9.0 7.0 P3 (Screw machining) Unified thread 29 20 11.5 Tip 1PC 1 HTP-UNF-1/2-1 37050194 -
Discontinued
[x]
U7/16 80 1-0314 278-6907 8.0 6.0 P3 (Screw machining) Unified thread 25 20 9.9 Top 1PC 1 HTP-UNF-7/16-3 37049932 25.99 SGD
Shipped after 2018-02-27
U7/8 115 - 278-7032 17.0 13.0 P4 (Screw machining) Unified thread 38 - 20.5 Tip 1PC 1 HTP-UNF-7/8-1 37050334 -
Discontinued
[x]
U1/2 85 1-0314 278-6931 9.0 7.0 P3 (Screw machining) Unified thread 29 20 11.5 Top 1PC 1 HTP-UNF-1/2-3 37049801 31.99 SGD
Shipped after 2018-02-28
U1/4 62 1-0314 278-6800 6.0 4.5 P2 (Screw machining) Unified thread 19 28 5.5 Medium 1PC 1 HTP-UNF-1/4-2 37050596 8.99 SGD
Shipped after 2018-02-27
U1/4 62 1-0314 278-6818 6.0 4.5 P2 (Screw machining) Unified thread 19 28 5.5 Top 1PC 1 HTP-UNF-1/4-3 37049835 10.99 SGD
Shipped after 2018-02-27
U1 125 - 278-7067 20.0 15.0 P4 (Screw machining) Unified thread 45 - 23.3 Tip 1PC 1 HTP-UNF-1-1 37050176 -
Discontinued
[x]
U1 125 1-0314 278-7075 20.0 15.0 P4 (Screw machining) Unified thread 45 - 23.3 Medium 1PC 1 HTP-UNF-1-2 37050553 139.99 SGD
Shipped after 2018-03-01
U1 125 1-0314 278-7083 20.0 15.0 P4 (Screw machining) Unified thread 45 - 23.3 Top 1PC 1 HTP-UNF-1-3 37049817 139.99 SGD
Shipped after 2018-02-27
U3/4 105 - 278-7008 14.0 11.0 P3 (Screw machining) Unified thread 37 - 17.5 Tip 1PC 1 HTP-UNF-3/4-1 37050237 -
Discontinued
[x]
U3/4 105 1-0314 278-7016 14.0 11.0 P3 (Screw machining) Unified thread 37 - 17.5 Medium 1PC 1 HTP-UNF-3/4-2 37050614 65.99 SGD
Shipped after 2018-02-27
U3/4 105 1-0314 278-7024 14.0 11.0 P3 (Screw machining) Unified thread 37 - 17.5 Top 1PC 1 HTP-UNF-3/4-3 37049853 65.99 SGD
Shipped after 2018-02-27
U3/8 75 1-0314 278-6869 7.0 5.5 P3 (Screw machining) Unified thread 24 24 8.5 Medium 1PC 1 HTP-UNF-3/8-2 37050632 17.99 SGD
Shipped after 2018-03-01
U3/8 75 1-0314 278-6877 7.0 5.5 P3 (Screw machining) Unified thread 24 24 8.5 Top 1PC 1 HTP-UNF-3/8-3 37049871 21.99 SGD
Shipped after 2018-03-01
U5/8 95 1-0314 278-6982 12.0 9.0 P3 (Screw machining) Unified thread 32 - 14.5 Medium 1PC 1 HTP-UNF-5/8-2 37050675 40.99 SGD
Shipped after 2018-02-27
U7/8 115 1-0314 278-7041 17.0 13.0 P4 (Screw machining) Unified thread 38 - 20.5 Medium 1PC 1 HTP-UNF-7/8-2 37050711 91.99 SGD
Shipped after 2018-02-28
U7/8 115 1-0314 278-7059 17.0 13.0 P4 (Screw machining) Unified thread 38 - 20.5 Top 1PC 1 HTP-UNF-7/8-3 37049957 91.99 SGD
Shipped after 2018-02-27
U9/16 90 - 278-6940 10.5 8.0 P3 (Screw machining) Unified thread 30 - 12.9 Tip 1PC 1 HTP-UNF-9/16-1 37050352 -
Discontinued
[x]
U9/16 90 1-0314 278-6958 10.5 8.0 P3 (Screw machining) Unified thread 30 - 12.9 Medium 1PC 1 HTP-UNF-9/16-2 37050736 38.99 SGD
Shipped after 2018-02-27
U9/16 90 1-0314 278-6966 10.5 8.0 P3 (Screw machining) Unified thread 30 - 12.9 Top 1PC 1 HTP-UNF-9/16-3 37049975 38.99 SGD
Shipped after 2018-02-27
U1/2 85 1-0314 278-6923 9.0 7.0 P3 (Screw machining) Unified thread 29 20 11.5 Medium 1PC 1 HTP-UNF-1/2-2 37050571 26.99 SGD
Shipped after 2018-02-27
U1/4 62 - 278-6796 6.0 4.5 P2 (Screw machining) Unified thread 19 28 5.5 Tip 1PC 1 HTP-UNF-1/4-1 37050212 -
Discontinued
[x]
U5/16 70 1-0314 278-6834 6.1 5.0 P2 (Screw machining) Unified thread 22 24 6.9 Medium 1PC 1 HTP-UNF-5/16-2 37050657 13.99 SGD
Shipped after 2018-02-27
U5/16 70 1-0314 278-6842 6.1 5.0 P2 (Screw machining) Unified thread 22 24 6.9 Top 1PC 1 HTP-UNF-5/16-3 37049896 13.99 SGD
Shipped after 2018-02-27
U5/8 95 - 278-6974 12.0 9.0 P3 (Screw machining) Unified thread 32 - 14.5 Tip 1PC 1 HTP-UNF-5/8-1 37050291 -
Discontinued
[x]
U5/8 95 1-0314 278-6991 12.0 9.0 P3 (Screw machining) Unified thread 32 - 14.5 Top 1PC 1 HTP-UNF-5/8-3 37049914 38.99 SGD
Shipped after 2018-02-27
U7/16 80 - 278-6885 8.0 6.0 P3 (Screw machining) Unified thread 25 20 9.9 Tip 1PC 1 HTP-UNF-7/16-1 37050316 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for repairing nuts used for machine tools
5
From Japan
On 2014-03-20 09:49:20
I got a nut that fits perfectly. There is also preparation of other sizes and is planned to purchase.
This review is about item#37050571.
Thread cutting, screw thread correction
5
From Japan
On 2012-06-24 12:27:21
There is nothing wrong with the product. However, I had a hard time finding Unify standard taps inside the monotary. Because the way of describing the standards is changed by the manufacturer (Unify, U thread, inches, etc.), I want you to unify so that searching is easy. Also, since the top tap page has a middle tap, ahead tap, it is confusing. I want you to make searching a little more overall. Also, I want you to increase the type of 3 sets.
This review is about item#37050693.

Related Products