Buy more than* S$200* and get FREE SHIPPING

Long Hand Tap

5.00 (1)
Purpose
Work material: carbon steel, alloy steel, tool steel, cast iron, ductile cast iron, brass, aluminum alloy casting, zinc die-casting.
2014 TRUSCO Published Page
1-0315
Screw Type
(Processing thread) Metric thread
Material
High-speed steel (HSS-E)
Specification
Non-coating
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Point Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Shank Part Corner Width (mm) Pricision Screw Length (mm) Pilot Hole Diameter (phi mm) Point Nominal Dimension Pitch (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 4 P2 13 3.3 Top M4 0.7 100 133-7513 1PC 1 LS-HT-100-M4-3 37051707 22.99 SGD
In stock
5.5 4.5 P2 - 4.2 Top M5 0.80 100 133-7530 1PC 1 LS-HT-100-M5-3 37051725 19.99 SGD
In stock
12.5 10.0 P2 32 14.0 Medium M16 2.00 150 133-7742 1PC 1 LS-HT-150-M16-2 37052251 82.99 SGD
Shipped after 2018-05-23
5.5 4.5 P2 - 4.2 Medium M5 0.80 150 133-7629 1PC 1 LS-HT-150-M5-2 37052337 40.99 SGD
Shipped after 2018-05-23
6.0 4.5 P2 19 5.0 Top M6 1.00 150 133-7653 1PC 1 LS-HT-150-M6-3 37051935 38.99 SGD
Shipped after 2018-05-23
7.0 5.5 P2 24 8.5 Top M10 1.50 200 133-7912 1PC 1 LS-HT-200-M10-3 37052513 61.99 SGD
Shipped after 2018-05-23
6.2 5.0 P2 22 6.8 Top M8 1.25 200 133-7840 1PC 1 LS-HT-200-M8-3 37052057 55.99 SGD
Shipped after 2018-05-25
4.0 3.2 P1 - 2.5 Top M3 0.50 100 133-7491 1PC 1 LS-HT-100-M3-3 37051691 29.99 SGD
Shipped after 2018-05-23
5.0 4.0 P2 - 3.3 Medium M4 0.70 150 133-7602 1PC 1 LS-HT-150-M4-2 37052312 48.99 SGD
In stock
7.0 5.5 P2 24 8.5 Top M10 1.50 100 133-7599 1PC 1 LS-HT-100-M10-3 37051673 28.99 SGD
Shipped after 2018-05-23
6.0 4.5 P2 19 5.0 Medium M6 1.00 100 133-7548 1PC 1 LS-HT-100-M6-2 37052154 19.99 SGD
In stock
5.5 4.5 P2 - 4.2 Top M5 0.80 150 133-7637 1PC 1 LS-HT-150-M5-3 37051917 31.99 SGD
Shipped after 2018-05-23
8.5 6.5 P2 29 10.3 Top M12 1.75 200 133-7939 1PC 1 LS-HT-200-M12-3 37051971 76.99 SGD
Shipped after 2018-05-23
12.5 10.0 P2 32 14.0 Top M16 2.00 200 133-7971 1PC 1 LS-HT-200-M16-3 37051996 91.99 SGD
N/A
8.5 6.5 P2 29 10.3 Medium M12 1.75 150 133-7700 1PC 1 LS-HT-150-M12-2 37052215 64.99 SGD
Shipped after 2018-05-23
8.5 6.5 P2 29 10.3 Top M12 1.75 150 133-7718 1PC 1 LS-HT-150-M12-3 37051813 61.99 SGD
Shipped after 2018-05-23
10.5 8.0 P2 30 12.0 Top M14 2.00 150 133-7734 1PC 1 LS-HT-150-M14-3 37051831 67.99 SGD
Shipped after 2018-05-23
6.2 5.0 P2 22 6.8 Medium M8 1.25 150 133-7661 1PC 1 LS-HT-150-M8-2 37052373 42.99 SGD
Shipped after 2018-05-23
7.0 5.5 P2 24 8.5 Medium M10 1.50 200 132-0327 1PC 1 LS-HT-200-M10-2 37052531 61.99 SGD
Shipped after 2018-05-23
7.0 5.5 P2 24 8.5 Medium M10 1.50 100 133-7581 1PC 1 LS-HT-100-M10-2 37052075 28.99 SGD
Shipped after 2018-05-23
5.0 4.0 P2 - 3.3 Medium M4 0.70 100 133-7505 1PC 1 LS-HT-100-M4-2 37052111 22.99 SGD
In stock
6.0 4.5 P2 19 5.0 Top M6 1.00 100 133-7556 1PC 1 LS-HT-100-M6-3 37051743 22.99 SGD
Shipped after 2018-05-23
6.2 5.0 P2 22 6.8 Top M8 1.25 100 133-7572 1PC 1 LS-HT-100-M8-3 37051761 26.99 SGD
In stock
7.0 5.5 P2 24 8.5 Medium M10 1.50 150 133-7688 1PC 1 LS-HT-150-M10-2 37052197 49.99 SGD
Shipped after 2018-05-23
10.5 8.0 P2 30 12.0 Medium M14 2.00 150 133-7726 1PC 1 LS-HT-150-M14-2 37052233 67.99 SGD
Shipped after 2018-05-23
6.2 5.0 P2 22 6.8 Top M8 1.25 150 133-7670 1PC 1 LS-HT-150-M8-3 37051953 41.99 SGD
In stock
12.5 10.0 P2 32 14.0 Medium M16 2.00 200 133-7963 1PC 1 LS-HT-200-M16-2 37052416 91.99 SGD
Shipped after 2018-05-25
6.2 5.0 P2 22 6.8 Medium M8 1.25 100 133-7564 1PC 1 LS-HT-100-M8-2 37052172 24.99 SGD
In stock
7.0 5.5 P2 24 8.5 Top M10 1.50 150 133-7696 1PC 1 LS-HT-150-M10-3 37051795 49.99 SGD
Shipped after 2018-05-23
15.0 12.0 P3 37 17.5 Top M20 2.50 150 133-7793 1PC 1 LS-HT-150-M20-3 37051874 129.99 SGD
Shipped after 2018-05-23
15.0 12.0 P3 37 17.5 Top M20 2.50 200 133-8013 1PC 1 LS-HT-200-M20-3 37052014 169.99 SGD
Shipped after 2018-05-23
19.0 15.0 P3 45 21.0 Top M24 3.00 200 133-8056 1PC 1 LS-HT-200-M24-3 37052032 209.99 SGD
Shipped after 2018-05-23
15.0 12.0 P3 37 17.5 Medium M20 2.50 150 133-7785 1PC 1 LS-HT-150-M20-2 37052276 129.99 SGD
Shipped after 2018-05-23
19.0 15.0 P3 45 21.0 Medium M24 3.00 150 133-7823 1PC 1 LS-HT-150-M24-2 37052294 169.99 SGD
Shipped after 2018-05-23
19.0 15.0 P3 45 21.0 Top M24 3.00 150 133-7831 1PC 1 LS-HT-150-M24-3 37052495 169.99 SGD
Shipped after 2018-05-23
5.0 4.0 P2 - 3.3 Top M4 0.70 150 133-7611 1PC 1 LS-HT-150-M4-3 37051892 40.99 SGD
Shipped after 2018-05-23
8.5 6.5 P2 29 10.3 Medium M12 1.75 200 133-7921 1PC 1 LS-HT-200-M12-2 37052391 76.99 SGD
Shipped after 2018-05-25
19.0 15.0 P3 45 21.0 Medium M24 3.00 200 133-8048 1PC 1 LS-HT-200-M24-2 37052452 209.99 SGD
Shipped after 2018-05-24
4.0 3.2 P1 - 2.5 Medium M3 0.50 100 133-7483 1PC 1 LS-HT-100-M3-2 37052093 24.99 SGD
Shipped after 2018-05-23
5.5 4.5 P2 - 4.2 Medium M5 0.80 100 133-7521 1PC 1 LS-HT-100-M5-2 37052136 19.99 SGD
In stock
12.5 10.0 P2 32 14.0 Top M16 2.00 150 133-7751 1PC 1 LS-HT-150-M16-3 37051856 82.99 SGD
Shipped after 2018-05-25
6.0 4.5 P2 19 5.0 Medium M6 1.00 150 133-7645 1PC 1 LS-HT-150-M6-2 37052355 36.99 SGD
In stock
15.0 12.0 P3 37 17.5 Medium M20 2.50 200 133-8005 1PC 1 LS-HT-200-M20-2 37052434 169.99 SGD
Shipped after 2018-05-23
6.2 5.0 P2 22 6.8 Medium M8 1.25 200 132-0319 1PC 1 LS-HT-200-M8-2 37052477 55.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tapping
5
From Japan
On 2015-05-29 18:38:53
I opened a screw hole in the boss of the pulley, but in the short type the handle got hit and I looked hastily. There is no thing that shipping on that day was so appreciated.
This review is about item#37052136.

Related Products