Buy more than* S$200* and get FREE SHIPPING

Adjustable Round Dies, Metric Coarse Thread

5.00 (1)
Male Screw Type
Metric screw thread
Dies Type
Adjustable threading round dies
Work Material
Low-carbon steel
Material
SKS (alloy tool steel)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Screw Diameter Nominal Dimension Pitch (mm) Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Number of Chip Holes Thickness T (mm) Number of Threads Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Screw Diameter Nominal Dimension Pitch (mm) Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Number of Chip Holes Thickness T (mm) Number of Threads Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 M16 M16.0 1 13 - - 5 13 2 - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARD-38-M16X1 37056013 -
Discontinued
[x]
50 M22 M22.0 1.50 - 121-9375 1-0343 5 - 2 to 2.5   1PC 1 ARD-50-M22X1.5 37056293 -
Discontinued
[x]
50 M16 M16.0 1.50 - 121-9332 1-0343 4 - 2 to 2.5   1PC 1 ARD-50-M16X1.5 37056214 -
Discontinued
[x]
50 M18 M18.0 1.50 - 121-9944 1-0343 5 - 2 to 2.5   1PC 1 ARD-50-M18X1.5 37056232 -
Discontinued
[x]
25 M10 M10.0 1.25 - 121-9227 1-0343 5 9 2 to 2.5   1PC 1 ARD-25-M10X1.25 37055715 -
Discontinued
[x]
25 M7 M7.0 0.75 - 121-9189 1-0343 5 9 2 to 2.5   1PC 1 ARD-25-M7X0.75 37055733 -
Discontinued
[x]
25 M8 M8.0 0.75 - 121-9201 1-0343 4 9 2 to 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARD-25-M8X0.75 37055742 -
Discontinued
[x]
25 M8 M8.0 1.00 - 121-9197 1-0343 4 9 2 to 2.5   1PC 1 ARD-25-M8X1 37055767 -
Discontinued
[x]
38 M12 M12.0 1.50 - 121-9251 1-0343 4 - 2 to 2.5   1PC 1 ARD-38-M12X1.5 37055952 -
Discontinued
[x]
50 M20 M20.0 1.00 - 121-9367 1-0343 5 - 2 to 2.5   1PC 1 ARD-50-M20X1 37056257 -
Discontinued
[x]
50 M16 M16.0 1.00 - 121-9936 1-0343 4 - 2 to 2.5   1PC 1 ARD-50-M16X1 37056196 -
Discontinued
[x]
38 M14 M14.0 1 13 121-9294 1-0343 5 13 2 to 2.5   1PC 1 ARD-38-M14X1 37055977 -
Discontinued
[x]
25 M9 M9.0 0.75 9 121-9219 1-0343 5 9 2 to 2.5   1PC 1 ARD-25-M9X0.75 37055785 -
Discontinued
[x]
25 M10 M10.0 0.75 9 121-9243 - 5 9 2 to 2.5   1PC 1 ARD-25-M10X0.75 37055672 -
Discontinued
[x]
25 M10 M10.0 1 9 121-9235 - 5 9 2 to 2.5   1PC 1 ARD-25-M10X1 37055697 -
Discontinued
[x]
38 M16 M16.0 1.5 13 121-9316 - 5 13 2 to 2.5   1PC 1 ARD-38-M16X1.5 37056031 -
Discontinued
[x]
38 M14 M14.0 1.5 13 121-9286 - 5 13 2 to 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARD-38-M14X1.5 37055995 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection and processing of bolts with plating
5
From Japan
On 2014-04-22 20:33:29
As expected it is user-friendly as it can adjust Yamaha.
This review is about item#37055767.

Related Products