Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Taper Pipe Thread Dies

2.00 (1)
Material
Alloy tool steel (SKS)
...see all>
Product Options
ADD TO CART
Nominal Dimension Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Outer Diameter (phi mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Outer Diameter (phi mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PT1/2 - 1-0344 634-2248 50 - 1PC 1 TPD-50XPT1/2-14 36904183 179.99 SGD
In stock
PT3/8 11 1-0344 634-2230 38 19 1PC 1 TPD-38XPT3/8-19 36904174 95.99 SGD
In stock
PT1/4 11 - - 38 19 1PC 1 TPD-38XPT1/4-19 36904165 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Torsion of SGP pipe
2
From Japan
On 2014-11-05 18:25:26
A part of the tooth was missed right away. 1 place, 2 millimeters
This review is about item#36904165.

Related Products