Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Head Saraedless Nut Dies, Metric Coarse, Gas Pipe

4.33 (3)
Material
Low-alloy steel SKS
...see all>
Product Options
ADD TO CART
Number of Threads Nominal Dimension Weight (g) Thickness (mm) TRUSCO Part Number Caution Purpose 2014 TRUSCO Published Page Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Nominal Dimension Weight (g) Thickness (mm) TRUSCO Part Number Caution Purpose 2014 TRUSCO Published Page Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 2013/01/08 15 9.5 352-0790 - - - 20 1PC 1 TD6-1/8PT28 37286882 32.99 SGD
Shipped after 2018-06-25
19 41706 62 15.8 352-0871 Not for stainless steel screws PT screw thread correction 1-0349 32 1PC 1 TD6-3/8PT19 37286916 51.99 SGD
Shipped after 2018-06-25
- 1 263 - 352-0897 Not for stainless steel screws PT screw thread correction 1-0349 55.5 1PC 1 TD6-1PT11 37286891 169.99 SGD
Shipped after 2018-06-25
14 41641 84 19 352-0706 Not for stainless steel screws PT screw thread correction 1-0349 36.5 1PC 1 TD6-1/2PT14 37286864 65.99 SGD
Shipped after 2018-06-25
14 41702 180 25.4 352-0846 Not for stainless steel screws PT screw thread correction 1-0349 46 1PC 1 TD6-3/4PT14 37286907 119.99 SGD
Shipped after 2018-06-25
19 41643 37 12.7 352-0731 Not for stainless steel screws PT screw thread correction 1-0349 27 1PC 1 TD6-1/4PT19 37286873 43.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Schedule straight thread of piping to taper thread
5
From Japan
On 2017-12-07 14:56:55
I plan to use the straight thread of the plated pipe related joint as a taper thread. For example, it is tapering the threaded part of the elbow with nut and connecting it to a socket or cheese
This review is about item#37286864.
Piping 1/2 PT screwing
5
From Japan
On 2016-03-29 20:01:15
I was saved because the screw cutting work in the narrow place was not a steering wheel operation and I was able to do with the monkey use. 1/2 PT pipe has a high degree of general use, so it was one of TooL I wanted, I could not find it easily even if I searched for it at a home center etc, the product reached the next day after ordering, the work ended, as for quality I trust TRUSCO Then purchase. I am very satisfied.
This review is about item#37286864.
Repair of tapered thread portion
3
From Japan
On 2014-11-04 13:25:22
No need for a dice handle and easy to use. Fixing, for everyday use or slightly slitting feeling, in case of matching to a tight pilot hole, it is difficult to cut deeper one more step.
This review is about item#37286882.

Related Products