Buy more than* S$200* and get FREE SHIPPING

Threads Modify File

3.00 (1)
Purpose
When the thread is collapsed at the work site., When the thread is collapsed at the work site.
2014 TRUSCO Published Page
1-0346
Shank Diameter (mm)
10mm angle
Dimensions B (mm)
75
Dimensions A (mm)
20
Weight (g)
130
Overall Length (mm)
230
Material
Carbon steel (SK material)
...see all>
Product Options
ADD TO CART
Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abstract TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Miri screw 353-2551 1PC 1 SCW010 37057176 69.99 SGD
In stock
Inch screws 353-2569 1PC 1 SCW020 37057151 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Correct screw
3
From Japan
On 2015-01-21 16:49:12
It is used for fixing bolts and nuts. When correcting the deformation of the screw, it is impossible to correct it without using corrected file with correct angle and direction, so there are more than a certain handling technique, but it can be conveniently used for partial minor correction.
This review is about item#37057176.

Related Products