Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Designation Dimension Pitch Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Screw Finishing Material TRUSCO Part Number Nominal Length Pilot Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page Compatible Screw Finishing Material TRUSCO Part Number Nominal Length Pilot Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 0.8 37 - - - - 125-6289 1.5 5.2   1box(100pc) 1 M5-0.8X1.5DNS 37405356 41.99 SGD
In stock
M2 0.4 3 - - - - 299-3414 1 2.1   1box(100pc) 1 M2-0.4X1DNS 37405024 43.99 SGD
In stock
M3 0.5 9 - - - - 125-6220 1.5 3.1   1box(100pc) 1 M3-0.5X1.5DNS 37405295 44.99 SGD
In stock
M3 0.5 13 - - - - 125-6238 2 3.1   1box(100pc) 1 M3-0.5X2DNS 37405313 52.99 SGD
In stock
M4 0.7 15 - - - - 125-6246 1 4.2   1box(100pc) 1 M4-0.7X1DNS 37405331 41.99 SGD
In stock
M2 0.4 5 - - - - 299-3431 2 2.1   1box(100pc) 1 M2-0.4X2DNS 37405033 52.99 SGD
In stock
M8 1.25 267 - - - - 299-3571 2.5 8.4   1box(100pc) 1 M8-1.25X2.5DNS 37405094 59.99 SGD
In stock
M10 1.5 189 - - - - 125-6637 1 10.5   1box(100pc) 1 M10-1.5X1DNS 37405121 59.99 SGD
In stock
M14 2 485 - - - - 125-6696 1 14.5   1box(100pc) 1 M14-2.0X1DNS 37405182 109.99 SGD
In stock
M14 2 865 - - - - 125-6718 2 14.5   1box(100pc) 1 M14-2.0X2DNS 37405191 129.99 SGD
Shipped after 2018-05-28
M16 2 875 - - - - 125-6734 1.5 16.5   1box(100pc) 1 M16-2.0X1.5DNS 37405207 159.99 SGD
In stock
M5 0.8 25 - - - - 125-6271 1 5.2   1box(100pc) 1 M5-0.8X1DNS 37405365 41.99 SGD
In stock
M5 0.8 55 - - - - 125-6297 2 5.2   1box(100pc) 1 M5-0.8X2DNS 37405374 49.99 SGD
In stock
M6 1 100 - - - - 125-6327 2 6.3   1box(100pc) 1 M6-1.0X2DNS 37405401 49.99 SGD
In stock
M8 1.25 212 - - - - 125-6629 2 8.4   1box(100pc) 1 M8-1.25X2DNS 37405435 50.99 SGD
In stock
M5 0.8 75 - - - - 299-3546 2.5 5.2   1box(100pc) 1 M5-0.8X2.5DNS 37405067 50.99 SGD
In stock
M10 1.5 300 - - - - 125-6645 1.5 10.5   1box(100pc) 1 M10-1.5X1.5DNS 37405112 61.99 SGD
In stock
M12 1.75 685 - - - - 125-6688 2 12.5   1box(100pc) 1 M12-1.75X2DNS 37405164 84.99 SGD
In stock
M14 2 780 - - - - 125-6700 1.5 14.5   1box(100pc) 1 M14-2.0X1.5DNS 37405173 119.99 SGD
Shipped after 2018-05-28
M16 2 506 - - - - 125-6726 1 16.5   1box(100pc) 1 M16-2.0X1DNS 37405216 149.99 SGD
In stock
M20 2.5 1050 - - - - 125-6793 1.5 21.0   1box(50pc) 1 M20-2.5X1.5DNS 37405261 119.99 SGD
In stock
M20 2.5 1425 - - - - 125-6807 2 21.0   1box(50pc) 1 M20-2.5X2DNS 37405286 139.99 SGD
Shipped after 2018-05-28
M2.6 0.45 10 - - - - 299-3490 2 2.8   1box(100pc) 1 M2.6-0.45X2DNS 37405015 49.99 SGD
Shipped after 2018-05-28
M16 2 1200 - - - - 125-6742 2 16.5   1box(100pc) 1 M16-2.0X2DNS 37405225 159.99 SGD
Shipped after 2018-05-28
M2.5 0.45 5 - - - - 299-3457 1.5 2.6   1box(100pc) 1 M2.5-0.45X1.5DNS 37405103 44.99 SGD
In stock
M12 1.75 515 - - - - 125-6661 1 12.5   1box(100pc) 1 M12-1.75X1DNS 37405155 70.99 SGD
Shipped after 2018-05-28
M18 2.5 1100 - - - - 125-6751 1 19.0   1box(100pc) 1 M18-2.5X1DNS 37405243 169.99 SGD
Shipped after 2018-05-28
M3 0.5 5 - - - - 125-6211 1 3.1   1box(100pc) 1 M3-0.5X1DNS 37405304 40.99 SGD
In stock
M10 1.25 144 - - - - 299-3589 1.5 10.4   1box(100pc) 1 M10-1.25X1.5DNS 37404972 61.99 SGD
In stock
M3 0.5 15 - - - - 299-3503 2.5 3.1   1box(100pc) 1 M3-0.5X2.5DNS 37405042 51.99 SGD
In stock
M6 1 152 - - - - 299-3562 3 6.3   1box(100pc) 1 M6-1.0X3DNS 37405085 57.99 SGD
In stock
M10 1.5 415 - - - - 125-6653 2 10.5   1box(100pc) 1 M10-1.5X2DNS 37405137 65.99 SGD
In stock
M18 2.5 1700 - - - - 125-6769 1.5 19.0   1box(100pc) 1 M18-2.5X1.5DNS 37405234 179.99 SGD
Shipped after 2018-05-28
M18 2.5 2300 - - - - 125-6777 2 19.0   1box(50pc) 1 M18-2.5X2DNS 37405252 119.99 SGD
Shipped after 2018-05-28
M20 2.5 1400 - - - - 125-6785 1 21.0   1box(100pc) 1 M20-2.5X1DNS 37405277 219.99 SGD
In stock
M4 0.7 18 - - - - 125-6254 1.5 4.2   1box(100pc) 1 M4-0.7X1.5DNS 37405322 45.99 SGD
In stock
M8 1.25 97 - - - - 125-6335 1 8.4   1box(100pc) 1 M8-1.25X1DNS 37405426 48.99 SGD
In stock
M2.5 0.45 4 - - - - 299-3449 1 2.6   1box(100pc) 1 M2.5-0.45X1DNS 37404981 43.99 SGD
In stock
M2.6 0.45 8 - - - - 299-3481 1.5 2.8   1box(100pc) 1 M2.6-0.45X1.5DNS 37404997 44.99 SGD
Shipped after 2018-05-28
M2.6 0.45 5 - - - - 299-3473 1 2.8   1box(100pc) 1 M2.6-0.45X1DNS 37405006 43.99 SGD
Shipped after 2018-05-28
M12 1.75 595 - - - - 125-6670 1.5 12.5   1box(100pc) 1 M12-1.75X1.5DNS 37405146 80.99 SGD
In stock
M6 1 128 - - - - 302-2421 2.5 6.3   1box(100pc) 1 M6-1.0X2.5DNS 37405076 56.99 SGD
In stock
M4 0.7 20 - - - - 125-6262 2 4.2   1box(100pc) 1 M4-0.7X2DNS 37405347 49.99 SGD
In stock
M6 1 45 - - - - 125-6301 1 6.3   1box(100pc) 1 M6-1.0X1DNS 37405392 37.99 SGD
In stock
M8 1.25 120 - - - - 125-6611 1.5 8.4   1box(100pc) 1 M8-1.25X1.5DNS 37405417 46.99 SGD
In stock
M6 1 73 1 0428 1-0356 (Bolt screw) M6.0x1.00 Stainless steel (SUS304) 125-6319 1.5 6.3   1Box(100PC) 1 M6-1.0X1.5DNS 37405383 41.99 SGD
In stock
M4 0.7 25 1 0428 1-0356 (Bolt screw) M4.0x0.70 Stainless steel (SUS304) 299-3520 2.5 4.2   1Box(100PC) 1 M4-0.7X2.5DNS 37405051 47.99 SGD
In stock
M16 2 875 - - - - - 1.5 16.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M16-2.0X1.5DNS 21359248 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Product production
5
From Japan
On 2015-10-24 15:04:17
Especially neither it nor impossible
This review is about item#37405392.
Helisad
3
From Japan
On 2015-01-14 08:42:37
There are no particular problems. About 80 pieces were used, and several pieces broke in the middle of insertion, but there is a possibility that there was a problem with the tap and base metal, so it is hard to say anything. Though it is expensive to consider on the price per piece, I think that it is inevitable if considering the possibility of purchasing in several units, depending on the conditions being free shipping fee, product selection etc.
This review is about item#37405392.

Related Products