Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Center Reamer 60deg

3.00 (1)
2014 TRUSCO Published Page
1-0388
Angle (Degree)
60
Material
HSS(SKH51)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Tolerance Weight (g) Number of Blades TRUSCO Part Number Nominal Diameter (phiD x theta) Cutting Blade Length l (mm) Wide Diameter D (mm) Angle Tolerance Dimension l1 (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Tolerance Weight (g) Number of Blades TRUSCO Part Number Nominal Diameter (phiD x theta) Cutting Blade Length l (mm) Wide Diameter D (mm) Angle Tolerance Dimension l1 (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Large diameter) + 0.2 to + 0.6 60 7 330-9240 - 13.86 - +/- 15 degree 25 10 1PC 1 CR60x16 37058034 55.99 SGD
In stock
- (Large diameter) + 0.2 to + 0.6 210 9 330-9291 - 34.64 40 +/- 15 degree 45 12 1PC 1 CR60x40 37058131 269.99 SGD
In stock
- (Large diameter) + 0.2 to + 0.6 200 9 330-9282 - 30.31 35 +/- 15 degree 43 12 1PC 1 CR60x35 37058113 199.99 SGD
In stock
- (Large diameter) + 0.2 to + 0.6 100 9 330-9266 - 31.65 25 +/- 15 degree 35 12 1PC 1 CR60x25 37058077 82.99 SGD
In stock
- (Large diameter) + 0.2 to + 0.6 140 9 330-9274 - 25.98 30 +/- 15 degree 38 12 1PC 1 CR60x30 37058095 109.99 SGD
Shipped after 2018-06-26
- (Large diameter) + 0.2 to + 0.6 40 7 330-9231 - 10.39 - +/- 15 degree 25 8 1PC 1 CR60x12 37058016 40.99 SGD
In stock
- (Large diameter) + 0.2 to + 0.6 20 5 330-9339 - 6.98 8 +/- 15 degree 18 6 1PC 1 CR60x8 37058226 26.99 SGD
Shipped after 2018-06-26
- (Large diameter) + 0.2 to + 0.6 270 9 330-9304 - 38.97 45 +/- 15 degree 48 12 1PC 1 CR60x45 37058156 359.99 SGD
In stock
- (Large diameter) + 0.2 to + 0.6 350 9 330-9312 - 43.3 50 +/- 15 degree 57 12 1PC 1 CR60x50 37058183 459.99 SGD
In stock
- (Large diameter) + 0.2 to + 0.6 70 7 330-9258 - 17.32 20 +/- 15 degree 25 10 1PC 1 CR60x20 37058052 60.99 SGD
In stock
- (Large diameter) + 0.2 to + 0.6 15 5 330-9321 - 5.2 6 +/- 15 degree 13 6 1PC 1 CR60x6 37058201 24.99 SGD
In stock
48 (Large diameter) +0.2 to +0.6 25 7 330-9223 10x60degree 8.66 10 +/-15degree 18 6 1PC 1 CR60x10 37057991 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2015-02-26 15:01:57
Was good
This review is about item#37058052.

Related Products