Buy more than* S$200* and get FREE SHIPPING

Center Reamer 90deg

3.33 (3)
Purpose
Work material: standard steel, alloy steel.
2014 TRUSCO Published Page
1-0388
Angle (Degree)
90
Material
HSS(SKH51)
...see all
Product Options
ADD TO CART
Number of Blades TRUSCO Part Number Wide Diameter D (mm) Overall Length L (mm) Cutting Blade Length l (mm) Angle Tolerance Dimension l1 (mm) Shank Diameter d (phi mm) Tolerance Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades TRUSCO Part Number Wide Diameter D (mm) Overall Length L (mm) Cutting Blade Length l (mm) Angle Tolerance Dimension l1 (mm) Shank Diameter d (phi mm) Tolerance Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 330-9371 20 50 10 +/-15degree 20 10 (Large diameter) +0.2 to +0.6 68 1PC 1 CR90x20 37058305 59.47 SGD
In stock
5 333-8592 6 41 3 +/-15degree 11 6 (Large diameter) +0.2 to +0.6 10 1PC 1 CR90x6 37058445 25.74 SGD
In stock
9 330-9436 50 - 25 +/- 15 degree 37 12 (Large diameter) + 0.2 to + 0.6 320 1PC 1 CR90x50 37058427 409.90 SGD
In stock
9 330-9401 35 - 17.5 +/- 15 degree 30 12 (Large diameter) + 0.2 to + 0.6 100 1PC 1 CR90x35 37058366 169.90 SGD
In stock
9 330-9398 30 - - +/- 15 degree 30 12 (Large diameter) + 0.2 to + 0.6 140 1PC 1 CR90x30 37058341 95.70 SGD
In stock
9 330-9380 25 - 12.5 +/- 15 degree 25 12 (Large diameter) + 0.2 to + 0.6 95 1PC 1 CR90x25 37058323 82.78 SGD
In stock
7 330-9347 - - 5 +/- 15 degree 15 6 (Large diameter) + 0.2 to + 0.6 22 1PC 1 CR90x10 37058244 39.23 SGD
In stock
7 330-9355 - - 6 +/- 15 degree 20 8 (Large diameter) + 0.2 to + 0.6 33 1PC 1 CR90x12 37058262 41.32 SGD
In stock
9 330-9428 45 - 22.5 +/- 15 degree 33 12 (Large diameter) + 0.2 to + 0.6 250 1PC 1 CR90x45 37058402 339.90 SGD
In stock
9 330-9410 40 - 20 +/- 15 degree 30 12 (Large diameter) + 0.2 to + 0.6 190 1PC 1 CR90x40 37058384 -
Discontinued
[x]
7 330-9363 - - 8 +/- 15 degree 20 10 (Large diameter) + 0.2 to + 0.6 55 1PC 1 CR90x16 37058287 55.58 SGD
In stock
5 333-8606 8 - 4 +/- 15 degree 15 6 (Large diameter) + 0.2 to + 0.6 15 1PC 1 CR90x8 37058463 27.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
PVC processing
1
From Japan
On 2017-01-28 17:38:50
Purchased for helical insert prior to insertion of the chamfer. But I expected a clean finish, out the chatter Not useless. In resin processing, it is that is not suitable.
This review is about item#37058244.
Stainless steel, deburring of aluminum pipe.
4
From Japan
On 2016-08-19 14:48:55
Once you have fixed the pipe, burrs were beautifully balanced.
This review is about item#37058305.
Chamfering of the sliding surface
5
From Japan
On 2014-12-10 18:03:36
Cleanly was able chamfered. I do not know is also to buy because it is not the size that use quite, In other size you might buy the same series.
This review is about item#37058427.

Related Products