Buy more than* S$200* and get FREE SHIPPING

Countersink 60 Degree

5.00 (1)
Purpose
Work material, alloy steel, stainless steel, copper alloy, aluminum alloy
2014 TRUSCO Published Page
1-0386
Cutting Edge Angle (degree)
60
Point Angle (Degree)
60
Specification
3 cutting blades. Non-coating
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shank Diameter (mm) Point Diameter (mm) Blade Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shank Diameter (mm) Point Diameter (mm) Blade Diameter (phi mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
304-2642 - 6.3 25.0 61 71 1PC 1 6276-25.0 37058707 91.99 SGD
Shipped after 2018-01-22
304-2570 8 3.2 12.5 22 56 1PC 1 6276-12.5 37058646 41.99 SGD
Shipped after 2018-01-22
304-2626 10 4 16 39 63 1PC 1 6276-16.0 37058664 49.99 SGD
Shipped after 2018-01-22
304-2634 - 5.0 20.0 44 67 1PC 1 6276-20.0 37058682 68.99 SGD
Shipped after 2018-01-22
304-2553 5 1.6 6.3 7 45 1PC 1 6276-6.3 37058725 26.99 SGD
Shipped after 2018-01-22
304-2561 6 2.0 8.0 11 50 1PC 1 6276-8.0 37058743 33.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Normal Car Wheel For PCD hole surface
5
From Japan
On 2014-12-12 14:26:06
Although we are using it in a drilling machine, uneven wavy steps are formed on the surface unless the rotation speed and feed rate are proper, depending on the material, a clean cutting surface will not come out.
This review is about item#37058707.

Related Products