Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rotating blades

5.00 (1)
2014 TRUSCO Published Page
1-0395
Cutting Edge Angle (degree)
60
Blade
S200TiN
Hardness
HRC65 to 67
Shaft Diameter (phi mm)
3.2
Material
Cobalt HSS TIN Court
Type
S200 of PVD coating. Cobalt high speed steel blade. The double-edged blade of the strongest in the difficult-to-cut materials.
TRUSCO Part Number
304-3291
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BS1268 37059906 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine production
5
From Japan
On 2017-05-11 19:47:15
Regardless of the diameter of the circle, it turns smoothly without getting caught. Chamfer can also be scraped as much as you want to cut with power. I think that it is clearer to use it by dividing it twice than finishing it all at once.
This review is about item#37059906.

Related Products