Buy more than* S$200* and get FREE SHIPPING

Noga bar

4.67 (3)
Weight (g)
57
Set Contents
BS1010, BS2010, BS3510, BK1010, BK2010 each one handle (NG1000) 1-piece rotating blades
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NG1005 37061026 24.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Deburring parts
4
From Japan
On 2017-09-11 14:45:38
If the material, shape and size match, burrs can be taken very easily.
This review is about item#37061026.
Deburring
5
From Japan
On 2017-05-12 12:03:17
It is used for deburring of metal. Before introducing this, I used rotating objects. We use rotary type for small diameter hole, here we use this for deburring of large diameter hole and flat plate edge. If you adjust the angle of the burr and the blade appropriately, you can take out the burr comfortably. It finishes more quickly and beautifully than removing deburred by file.
This review is about item#37061026.
Aluminum pickling
5
From Japan
On 2015-05-28 17:08:40
After all, it is a real dignity that can be cut well.
This review is about item#09372256.

Related Products