Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Rotation Drive Countersink
[x]close
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Chamfering and Deburring
>
Chamfering Cutter
>
Countersink
>
Individual
Rotation Drive Countersink
NOGA
(1)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
2014 TRUSCO Published Page
1-0393
Handle
NG3000
Weight (g)
124
TRUSCO Part Number
304-3622
Accessories
Holder: EL0802, blade: BC2011 (1 to 20mm)
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
NG3400
37061263
56.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
heavyweight Rotor drive countersink
NOGA
58.99 SGD
(1)
Weight class rotor drive holder
NOGA
18.99 SGD
Rotation Drive Countersink
NOGA
36.99 SGD
(2)
[EA207VE] for blade
ESCO
43.99 SGD
(1)
Heavyweight rotation drive holder
NOGA
16.99 SGD
Counter sink
NOGA
33.99
-
65.99 SGD
(1)
Rotor drive countersink fixed
NOGA
34.99 SGD
(2)
Counter sink
NOGA
49.99 SGD
(3)
Crank type counter sink
NOGA
13.99
-
129.99 SGD
(3)
Minimo Cutting Wheel WA phi 38 x 0.3
MINITOR
69.99 SGD
Rotor drive combination set
NOGA
53.99 SGD
(3)
Counter sink
NOGA
20.99
-
45.99 SGD
(3)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
During machining
From Japan
On 2017-05-12 11:58:13
Until now, I had difficulty dealing with burrs after drilling, but since I introduced this, I became very easy. Even metals can be taken cleanly. I was hesitant to introduce it because the price is high, but it is very convenient to use it actually.
This review is about
item#37061263
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Counter sink
NOGA
33.99
-
65.99 SGD
(1)
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3640)
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Chamfering and Deburring
>
Chamfering Cutter
>
Countersink
>
Individual
Related Products
Noga
Countersink
cutting countersink
tools countersink
drive holder
Noga holder
Top