Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Re Threading Nut Dies, Fine

5.00 (1)
Material
Low-alloy steel SKS
...see all>
Product Options
ADD TO CART
Caution Purpose 2014 TRUSCO Published Page Width Across Flat (mm) Nominal Dimension Pitch (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Purpose 2014 TRUSCO Published Page Width Across Flat (mm) Nominal Dimension Pitch (mm) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 20 M10 1.25 15 9.5 328-7602 1PC 1 TD6-10X1.25 37287214 28.99 SGD
In stock
- - - 27 M12 1.5 38 12.7 328-7611 1PC 1 TD6-12X1.5 37287223 37.99 SGD
In stock
- - - 27 M14 1.5 37 12.7 328-7629 1PC 1 TD6-14X1.5 37287232 43.99 SGD
In stock
- - - 32 M16 1.5 70 15.8 328-7637 1PC 1 TD6-16X1.5 37287241 49.99 SGD
In stock
Not for stainless steel screws Correct smooth thread. 1-0347 17.5 M8 0.75 10 8 328-7581 1PC 1 TD6-8X0.75 37287275 26.99 SGD
In stock
Not for stainless steel screws Correct smooth thread. 1-0347 36.5 M20 1.5 92 19 328-7653 1PC 1 TD6-20X1.5 37287266 66.99 SGD
In stock
Not for stainless steel screws Correct smooth thread. 1-0347 17.5 M8 1 10 8 328-7599 1PC 1 TD6-8X1.0 37287284 26.99 SGD
In stock
Not for stainless steel screws Correct smooth thread. 1-0347 36.5 M18 1.50 105 - 328-7645 1PC 1 TD6-18X1.5 37287257 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-12-23 14:40:55
The thread of the original crankshaft. Although it was collapsed to an extent that I could not see by nakedness, it was necessary to correct because nuts could not enter. I am relieved because I could tightly tighten it after fixing. It was firm on price.
This review is about item#37287214.

Related Products