Buy more than* S$200* and get FREE SHIPPING

Hex Re Threading Nut Dies, Coarse

4.75 (8)
Material
Low-alloy steel SKS
...see all>
Product Options
ADD TO CART
Nominal Dimension Pitch (mm) Weight (g) Thickness (mm) TRUSCO Part Number Caution Purpose 2014 TRUSCO Published Page Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Pitch (mm) Weight (g) Thickness (mm) TRUSCO Part Number Caution Purpose 2014 TRUSCO Published Page Width Across Flat (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 0.7 7 6.3 328-7670 - - - 15 1PC 1 TD64X0.7 37287433 16.99 SGD
In stock
M8 1.25 10 8 328-7700 - - - 17.5 1PC 1 TD68X1.25 37287293 18.99 SGD
In stock
M10 1.5 15 9.5 328-7718 - - - 20 1PC 1 TD610X1.5 37287302 19.99 SGD
In stock
M6 1 6 6.3 328-7696 - - - 15 1PC 1 TD66X1.0 37287451 17.99 SGD
In stock
M33 3.50 329 - 328-7815 Not for stainless steel screws Correct coarse thread. 1-0347 55.5 1PC 1 TD6-33X3.5 37287406 139.99 SGD
In stock
M27 3.00 226 - 328-7793 Not for stainless steel screws Correct coarse thread. 1-0347 50 1PC 1 TD6-27X3.0 37287381 98.99 SGD
In stock
M30 3.5 227 25.4 328-7807 Not for stainless steel screws Correct coarse thread. 1-0347 50 1PC 1 TD6-30X3.5 37287397 119.99 SGD
In stock
M22 2.5 143 22.2 328-7777 Not for stainless steel screws Correct coarse thread. 1-0347 41 1PC 1 TD6-22X2.5 37287363 56.99 SGD
In stock
M24 3 196 25.4 328-7785 - - - 46 1PC 1 TD624X3.0 37287372 72.99 SGD
In stock
M20 2.5 92 19 328-7769 - - - 36.5 1PC 1 TD620X2.5 37287354 47.99 SGD
In stock
M12 1.75 38 12.7 328-7726 - - - 27 1PC 1 TD6-12X1.75 37287311 26.99 SGD
In stock
M14 2 37 12.7 328-7734 - - - 27 1PC 1 TD6-14X2.0 37287327 31.99 SGD
In stock
M16 2 70 15.8 328-7742 - - - 32 1PC 1 TD6-16X2.0 37287336 34.99 SGD
In stock
M18 2.5 105 19 328-7751 - - - 36.5 1PC 1 TD618X2.5 37287345 41.99 SGD
In stock
M36 4.00 363 - 328-7823 Not for stainless steel screws Correct coarse thread. 1-0347 60 1PC 1 TD6-36X4.0 37287415 169.99 SGD
In stock
M3 0.50 7 - 328-7661 Not for stainless steel screws Correct coarse thread. 1-0347 - 1PC 1 TD6-3X0.5 37287424 16.99 SGD
In stock
M5 0.8 7 6.3 328-7688 - - - 15 1PC 1 TD65X0.8 37287442 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-24 15:39:33
To use machine bolt, without replacement I am useful for the screw part
This review is about item#37287336.
Restoration of screw thread collapse of the assembly of the steel cabin bolt
5
From Japan
On 2016-12-02 19:30:19
Hexagon Saraje Whit screw repair application Purchased for the same purpose of use. I have already reviewed the hexagonal Sarae flavor screws, but if I keep the usage (lubricant oil and impossible force), I will retain certain quality and will come in use for many years.
This review is about item#37287311.
For repairing the fixing bolt of the steel hut (We used bolts many times to dismantle assembly, so partly collapsed so it is for restoration
5
From Japan
On 2016-11-19 19:21:20
About 30 pieces, repaired with monkey while pouring lubricant. I checked the bolt after repair with a normal nut, but it closed smoothly and it did not matter. Although replacing it with a new bolt is cheaper in terms of time / economy, I was glad that I purchased it in consideration of being able to use it again in the future.
This review is about item#37287302.
Used to take paint on stud boss with paint.
4
From Japan
On 2015-11-27 13:11:09
Purchased M3 size and M4 size. Hexagon opposite side is described as 15 mm, but the real thing was 14 mm. It is convenient to use by turning with a wrench. Also, working efficiency is improved by using socket for electric screwdriver [08381213].
This review is about item#37287424.
Dressing of the cut bolt
5
From Japan
On 2014-10-07 14:01:26
Compared to dies of the same price, you can correct thread sharpness with sharpness.
This review is about item#37287451.
Product installation work
5
From Japan
On 2014-04-30 14:49:22
Working efficiency has increased!
This review is about item#37287424.
Fixed stud bolt etc.
4
From Japan
On 2014-03-22 15:17:32
Until now we used a cheap straight product. Because it became useless, purchase this item for the first time. Storing is convenient because the opposite side is very small, 15. I will consider future subscription by looking at durability from now on. Straight made 1 inch across side and 15 mm here.
This review is about item#37287451.
Correction of thread
5
From Japan
On 2014-03-13 08:09:19
It is good so that it can be turned with a spanner to use it for correction.
This review is about item#37287336.

Related Products