Buy more than* S$200* and get FREE SHIPPING

Steel Bearing Hex Head Bolt Type

Finishing Material
(Bearing) steel / -, (bolt portion) Steel / trivalent plating
...see all>
Product Options
ADD TO CART
Hexagon Hole Opposite Side (mm) Flange Thickness (mm) Screw Dimensions Bearing Screw Length (mm) Operating temperature Limits Weight (g) Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Outer Diameter (mm) Accuracy Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Hole Opposite Side (mm) Flange Thickness (mm) Screw Dimensions Bearing Screw Length (mm) Operating temperature Limits Weight (g) Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Outer Diameter (mm) Accuracy Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 2.0 M6x1.00 608ZZ 8 -40 to 140deg C 16 7 1-1556 352-7387 22 1514 Class 0 JIS B 1PC 1 22ST-6B2 37061482 5.99 SGD
In stock
2.5 1.5 M6x1.00 608ZZ 8 -40 to 140deg C 16 7 1-1556 352-7379 22 1514 Class 0 JIS B 1PC 1 22ST-6B1.5 37061464 5.99 SGD
In stock
2.5 2.0 M6x1.00 696ZZ 8 -40 to 140deg C 6 5 1-1556 352-7328 - 1514 Class 0 JIS B 1PC 1 15ST-6B2 37061367 5.99 SGD
Shipped after 2018-01-19
2.5 1.5 M6x1.00 696ZZ 8 -40 to 140deg C 6 5 1-1556 352-7310 15 1514Class0JISB 1PC 1 15ST-6B1.5 37061342 5.99 SGD
In stock
5 3.5 M8x1.25 6200ZZ 12 -40 - 140 deg C 44 9 - 352-7433 30 1514 Class 0 JIS B 1PC 1 30ST-6B3.5 37061586 7.99 SGD
In stock
ADD TO CART

Related Products