Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hexagon Hole Opposite Side (mm) Flange Thickness (mm) 2015 Trusco Published Pages Screw Dimensions Type Bearing Hexagon (mm) Screw Length (mm) Outer Diameter (phi mm) Operating temperature Limits Operating Temperature Range (deg C) Weight (g) Outer Diameter (mm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Accuracy Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Hole Opposite Side (mm) Flange Thickness (mm) 2015 Trusco Published Pages Screw Dimensions Type Bearing Hexagon (mm) Screw Length (mm) Outer Diameter (phi mm) Operating temperature Limits Operating Temperature Range (deg C) Weight (g) Outer Diameter (mm) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Accuracy Class Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - 1PC 1 22SUS-6B2 37061561 9.99 SGD
In stock
5.0 3.5 1 1638 M8x1.25 Hexagon socket head bolt type 620ZZ 5 12 30 - -40-140 44.5 30 9 385-5228 1-1556 JIS B 1514 0 Class 1PC 1 30SUS-6B3.5 39411897 21.99 SGD
In stock
1.5 1.5 - M4x0.70 - L-1040ZZ 1.5 5 10 - -40-140 5.5 10 4 385-5198 - - 1pc 1 10SUS-6B1.5 39411872 19.99 SGD
In stock
2.5 1.5 - M4x0.70 - 695ZZ 2.5 5 13 - -40-140 6.0 13 4 385-5210 - - 1pc 1 13SUS-6B1.5 39411881 17.99 SGD
In stock
2.5 1.5 - M6x1.00 - 696ZZ - 8 - -40 to 140deg C - 6.5 - 5 352-7352 1-1556 1514 Class 0 JIS B 1PC 1 15SUS-6B1.5 37061421 9.99 SGD
In stock
2.5 2.0 - M6x1.00 - 696ZZ - 8 - -40 to 140deg C - 6.5 - 5 352-7361 1-1556 1514 Class 0 JIS B 1PC 1 15SUS-6B2 37061446 9.99 SGD
In stock
2.5 1.5 - M6x1.00 - 608ZZ - 8 - -40 to 140deg C - 16.5 22 7 352-7417 1-1556 1514 Class 0 JIS B 1PC 1 22SUS-6B1.5 37061543 9.99 SGD
In stock
ADD TO CART

Related Products