Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ball Bearing Shield Type

Purpose
Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery.
Inner Diameter (mm)
10
Outer Diameter (mm)
26
Accuracy Class
B1514 0 JIS Class
Operating temperature Limits
-40 to 150deg C
Weight (g)
19
Width (mm)
8
Shape
Stainless steel plate shield on both sides, non-contact type (ZZ)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS6000ZZ 36904944 -
Discontinued
[x]
ADD TO CART

Related Products