Buy more than* S$200* and get FREE SHIPPING

Resin Bearing EU

5.00 (3)
Purpose
Guide roller, tension of door (hanging), pulley, the wire used.
2014 TRUSCO Published Page
1-1553
Dimension r (mm)
2.5
Operating temperature Limits
-20 to 80deg C
...see all>
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Weight (g) Inner Diameter (mm) Outer Diameter (mm) TRUSCO Part Number Dimension r (mm) Width (mm) Accuracy Class Inside Diameter d (phi mm) Dimention D1 (phimm) Bearing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Weight (g) Inner Diameter (mm) Outer Diameter (mm) TRUSCO Part Number Dimension r (mm) Width (mm) Accuracy Class Inside Diameter d (phi mm) Dimention D1 (phimm) Bearing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 22 5.2 - - 331-2798 - - 1514 Class 0 JIS B 6 19 696ZZ   1PC 1 EU0622 36905924 13.99 SGD
In stock
9 30 15.5 - - 331-2879 - - 1514 Class 0 JIS B 8 27 608ZZ   1PC 1 EU0830 36905951 13.99 SGD
In stock
8 26 7.0 - - 331-2836 - - 1514 Class 0 JIS B 6 23 696ZZ   1PC 1 EU0626 36905942 13.99 SGD
In stock
7 24 5.9 - - 331-2810 - - 1514 Class 0 JIS B 6 21 696ZZ *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EU0624 36905933 13.99 SGD
Shipped after 2018-02-27
9 35 18.3 8 35 331-2887 2.5 9 1514Class0JISB 8 31 608ZZ   1PC 1 EU0835 36905967 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On the roof construction
5
From Japan
On 2016-06-28 22:42:56
I was surprised to find it light and light with the existing top.
This review is about item#36905933.
Glass replacement of glass door
5
From Japan
On 2016-06-13 15:21:21
The more I was surprised the smoother the operation Shite was very pleased.
This review is about item#36905924.
Used as a substitute for rubber roller of sliding gate door of oriental exterior of old past 20 years
5
From Japan
On 2015-11-26 08:02:52
Because the partner is aluminum, it will be scraped off if it is made of metal So I was looking for a soft material Inside my M8 bolt I cut my head and installed It works smoothly without problems It is saved when parts acquisition is difficult
This review is about item#36905967.

Related Products