Buy more than* S$200* and get FREE SHIPPING

Resin bearing EV-B type

Angle M (degree)
60
Flange Thickness (mm)
0.5
Screw Dimensions
M6x1.00
Dimension r (mm)
0.6
Screw Length (mm)
8
...see all>
Product Options
ADD TO CART
Bearing Weight (g) Width (mm) TRUSCO Part Number Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Weight (g) Width (mm) TRUSCO Part Number Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
608ZZ 23.7 9 331-3018 35 1pc 1 EV0635B 36906064 15.99 SGD
Shipped after 2018-01-29
696ZZ 8.5 7 331-2917 22 1pc 1 EV0622B 36906021 17.99 SGD
Shipped after 2018-01-24
696ZZ 9.0 7 331-2941 24 1pc 1 EV0624B 36906037 16.99 SGD
Shipped after 2018-01-24
696ZZ 10.2 8 331-2976 26 1pc 1 EV0626B 36906046 16.99 SGD
Shipped after 2018-01-24
608ZZ 20.8 9 331-2992 30 1pc 1 EV0630B 36906055 16.99 SGD
Shipped after 2018-01-24
ADD TO CART