Buy more than* S$200* and get FREE SHIPPING

Engineering Plastics Corting Precision Bearing EV type

Purpose
Tension of door (hanging), pulley, the wire used.
Dimension r (mm)
0.6
...see all>
Product Options
ADD TO CART
Accuracy Class Inside Diameter d (phi mm) Dimention D1 (phimm) Dimensions B (mm) Bearing Operating temperature Limits Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Angle M (degree) Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accuracy Class Inside Diameter d (phi mm) Dimention D1 (phimm) Dimensions B (mm) Bearing Operating temperature Limits Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Angle M (degree) Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 31 9 - - - - - - 35 1PC 1 EV0835 36906116 13.99 SGD
In stock
1514 Class 0 JIS B 6 21 7 696ZZ -20 to 80deg C 6.1 1-1553 331-2925 60 24 1PC 1 EV0624 36906082 14.99 SGD
Shipped after 2018-01-25
1514 Class 0 JIS B 8 23 8 696ZZ -20 to 80deg C 7.3 1-1553 331-2950 60 26 1PC 1 EV0626 36906091 15.99 SGD
In stock
1514 Class 0 JIS B 6 19 7 696ZZ -20 to 80deg C 5.5 1-1553 331-2895 60 22 1PC 1 EV0622 36906073 13.99 SGD
In stock
1514 Class 0 JIS B 8 27 9 608ZZ -20 to 80deg C 15.7 1-1553 331-3026 60 30 1PC 1 EV0830 36906107 15.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products