Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Shape 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Specification Stud Diameter (mm) Outer Diameter (mm) Accuracy Class Hexagon Hole Opposite Side (mm) Operating temperature Limits Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Shape 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Specification Stud Diameter (mm) Outer Diameter (mm) Accuracy Class Hexagon Hole Opposite Side (mm) Operating temperature Limits Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 - - 220-0244 - - M12x1.50 32 - 6 - 98 40 1pc 1 KR-32-PP 36906371 35.99 SGD
Shipped after 2018-04-26
20 - - 220-0287 - - M18x1.50 40 - 8 - 247 58 1pc 1 KR-40-PP 36906414 43.99 SGD
Shipped after 2018-04-26
35 - - 220-0406 - - M30x1.50 90 - 14 - 1950 100 1pc 1 KR-90-PP 36910185 139.99 SGD
Shipped after 2018-04-26
14 - - 220-0228 - - M12x1.50 30 - 6 - 87 40 1pc 1 KR-30-PP 36906353 35.99 SGD
Shipped after 2018-04-26
29 - - 220-0368 - - M24x1.50 72 - 14 - 1040 80 1pc 1 KR-72-PP 36906493 84.99 SGD
Shipped after 2018-04-26
35 - - 220-0384 - - M30x1.50 80 - 14 - 1550 100 1pc 1 KR-80-PP 36906511 119.99 SGD
Shipped after 2018-04-26
12 - - 220-0180 - - M10x1.00 22 - 5 - 44 36 1pc 1 KR-22-PP 36906317 27.99 SGD
N/A
12 - - 220-0201 - - M10x1.00 26 - 5 - 58 36 1pc 1 KR-26-PP 36906335 31.99 SGD
N/A
18 - - 220-0261 - - M16x1.50 35 - 8 - 169 52 1pc 1 KR-35-PP 36906396 36.99 SGD
Shipped after 2018-04-26
24 - - 220-0309 - - M20x1.50 47 - 10 - 386 66 1pc 1 KR-47-PP 36906432 54.99 SGD
Shipped after 2018-04-26
11 - - 220-0163 - - M8x1.25 19 - - - 28 32 1pc 1 KR-19-PP 36906292 27.99 SGD
N/A
29 - - 220-0341 - - M24x1.50 62 - 14 - 790 80 1pc 1 KR-62-PP 36906475 81.99 SGD
Shipped after 2018-04-26
24 - - 220-0325 - - M20x1.50 52 - 10 - 461 66 1pc 1 KR-52-PP 36906457 57.99 SGD
Shipped after 2018-04-26
11 Spherical outer ring-shaped 1 1627 220-0147 1-1545 Hex socket head type M6x1.00 16 JIS B 1514 0 Class - Over 30 over 70 degC 18 28 1PC 1 KR-16-PP 36906274 24.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Guide of luggage elevator
5
From Japan
On 2016-04-14 22:18:57
I got what I wanted
This review is about item#36906353.

Related Products