Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Resin Bearing, "Glitron F Flange Bush"

4.67 (6)
Purpose
OA information equipment, medical equipment, food machinery
Operating Temperature Range (deg C)
-200 to +200
...see all>
Product Options
ADD TO CART
Flange Outer Diameter (mm) Outer Diameter (phi mm) Dimension t (mm) Operating temperature Limits Inner Diameter (phi mm) Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Inner Diameter (mm) Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flange Outer Diameter (mm) Outer Diameter (phi mm) Dimension t (mm) Operating temperature Limits Inner Diameter (phi mm) Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Inner Diameter (mm) Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 6 1.5 -200 to 200deg C 3 5 245-4742 1-1568 3 6   1Pack(4PC) 1 77F-0305 36906834 8.99 SGD
In stock
9 7 1.5 - 4 8 - - - -   1PC 1 77F-0408 75824122 8.99 SGD
Shipped after 2018-05-09
- 9 1.5 - 6 10 - - - -   1PC 1 77F-0610 75824147 2.99 SGD
In stock
- 12 2.0 - 8 8 - - - -   1PC 1 77F-0808 75824156 2.99 SGD
In stock
20 16 2.0 - 12 20 - - - -   1PC 1 77F-1220 75824244 5.99 SGD
Shipped after 2018-05-10
27 21 3.0 - 15 10 - - - -   1PC 1 77F-1510 75824253 10.99 SGD
In stock
27 21 3.0 -200 to 200deg C 15 15 245-4882 1-1568 - 21   1Pack(4PC) 1 77F-1515 36906974 48.99 SGD
Shipped after 2018-05-09
32 26 3.0 -200 to 200deg C 20 25 245-4963 1-1568 20 26   1Pack(4PC) 1 77F-2025 36907053 59.99 SGD
Shipped after 2018-05-09
37 31 3.0 - 25 25 - - - -   1PC 1 77F-2525 75824296 28.99 SGD
Shipped after 2018-05-09
- 9 2.0 -200 to 200deg C 7 10 245-4807 1-1568 7 9   1Pack(4PC) 1 77F-0710 36906895 14.99 SGD
Shipped after 2018-05-09
20 16 2.0 -200 to 200deg C 12 15 245-4874 1-1568 - -   1Pack(4PC) 1 77F-1215 36906965 28.99 SGD
Shipped after 2018-05-09
28 22 3.0 - 16 10 - - - -   1PC 1 77F-1610 75824262 9.99 SGD
Shipped after 2018-05-09
28 22 3.0 -200 to 200deg C 16 15 245-4904 1-1568 - 22   1Pack(4PC) 1 77F-1615 36906992 44.99 SGD
Shipped after 2018-05-14
28 22 3.0 -200 to 200deg C 16 20 245-4912 1-1568 - 22   1Pack(4PC) 1 77F-1620 36907001 52.99 SGD
Shipped after 2018-05-14
37 31 3.0 -200 to 200deg C 25 20 245-4971 1-1568 25 31   1Pack(4PC) 1 77F-2520 36907062 75.99 SGD
Shipped after 2018-05-09
56 48 4.0 - 40 30 - - - -   1PC 1 77F-4030 75824095 99.99 SGD
Shipped after 2018-05-09
56 48 4.0 - 40 40 - - - -   1PC 1 77F-4040 75824104 109.99 SGD
Shipped after 2018-05-08
- 8 1.5 - 5 10 - - - -   1PC 1 77F-0510 75824131 10.99 SGD
Shipped after 2018-05-09
- 14 2.0 -200 to 200deg C 10 15 245-4858 1-1568 - -   1Pack(4PC) 1 77F-1015 36906947 20.99 SGD
In stock
27 21 3.0 -200 to 200deg C 15 20 245-4891 1-1568 - 21   1Pack(4PC) 1 77F-1520 36906983 41.99 SGD
Shipped after 2018-05-08
30 24 3.0 -200 to 200deg C 18 20 245-4947 1-1568 - 24   1Pack(4PC) 1 77F-1820 36907035 59.99 SGD
Shipped after 2018-05-08
70 60 5.0 - 50 40 - - - -   1PC 1 77F-5040 75824113 119.99 SGD
Shipped after 2018-05-08
- 9 1.5 -200 to 200deg C 6 6 245-4785 1-1568 6 9   1Pack(4PC) 1 77F-0606 36906877 8.99 SGD
In stock
- 12 2.0 -200 to 200deg C 8 6 245-4815 1-1568 8 -   1Pack(4PC) 1 77F-0806 36906904 12.99 SGD
In stock
- 12 2.0 - 8 15 - - - -   1PC 1 77F-0815 75824226 3.99 SGD
In stock
20 16 2.0 -200 to 200deg C 12 10 245-4866 1-1568 - -   1Pack(4PC) 1 77F-1210 36906956 22.99 SGD
In stock
28 22 3.0 - 16 25 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 77F-1625 75824271 10.99 SGD
Shipped after 2018-05-14
30 24 3.0 -200 to 200deg C 18 15 245-4939 1-1568 - 24   1Pack(4PC) 1 77F-1815 36907026 56.99 SGD
Shipped after 2018-05-08
37 31 3.0 -200 to 200deg C 25 30 245-4980 1-1568 25 31   1Pack(4PC) 1 77F-2530 36907071 109.99 SGD
Shipped after 2018-05-08
42 36 3.0 - 30 20 - - - -   1PC 1 77F-3020 75824305 19.99 SGD
Shipped after 2018-05-09
42 36 3.0 -200 to 200deg C 30 30 245-4998 1-1568 30 36   1Pack(4PC) 1 77F-3030 36907087 109.99 SGD
Shipped after 2018-05-09
- 8 1.5 -200 to 200deg C 5 6 245-4769 1-1568 5 8   1Pack(4PC) 1 77F-0506 36906852 8.99 SGD
In stock
- 14 2.0 - 10 8 - - - -   1PC 1 77F-1008 75824235 3.99 SGD
In stock
- 13 2.0 -200 to 200deg C 9 10 245-4831 1-1568 9 -   1Pack(4PC) 1 77F-0910 36906922 17.99 SGD
Shipped after 2018-05-09
32 26 3.0 -200 to 200deg C 20 20 245-4955 1-1568 20 26   1Pack(4PC) 1 77F-2020 36907044 57.99 SGD
Shipped after 2018-06-01
70 60 5.0 - 50 50 - - - -   1PC 1 77F-5050 75824165 119.99 SGD
Shipped after 2018-05-08
18 14 2 -200 to 200deg C 10 10 245-4840 1-1568 10 14   1Pack(4PC) 1 77F-1010 36906931 20.99 SGD
In stock
9 7 1.5 -200 to 200deg C 4 6 245-4751 1-1568 4 7   1Pack(4PC) 1 77F-0406 36906843 8.99 SGD
In stock
- 8 1.5 -200 to 200deg C 5 8 245-4777 1-1568 5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 77F-0508 36906861 11.99 SGD
In stock
29 23 3.0 -200 to 200deg C 17 20 245-4921 1-1568 - 23   1Pack(4PC) 1 77F-1720 36907017 57.99 SGD
Shipped after 2018-05-09
32 26 3.0 - 20 15 - - - -   1PC 1 77F-2015 75824287 10.99 SGD
Shipped after 2018-05-09
12 9 1.5 -200 to +200 deg C 6 8 245-4793 - 6 9   1Pack(4PC) 1 77F-0608 36906886 8.99 SGD
In stock
16 12 2.0 -200 to +200 deg C 8 10 245-4823 - 8 12   1Pack(4PC) 1 77F-0810 36906913 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used as a bearing of a pulley wrapping a rope. Use on the coast. The shaft is a brass round bar. The use environment is extremely bad.
3
From Japan
On 2018-04-09 13:41:45
Since it will be used from March to November, there are no actual results yet. At this point Although there is no problem, load of about 100 kg is applied, so it is unknown how much it is.
This review is about item#36907035.
Alternative to BUSH, under, front cushion
5
From Japan
On 2017-08-18 13:47:28
I bought it with reference to the review. It is a little small feeling, The wobble disappears and it is satisfactory enough.
This review is about item#36906904.
Maintenance parts for live steam
5
From Japan
On 2017-02-28 18:12:06
It is possible to cope with the high temperature and humidity of the steam engine more than enough The price is high, it is troubled
This review is about item#36906843.
Bearings of our company's record player drive section.
5
From Japan
On 2016-07-30 16:21:02
It is used at low load and high rotation. Since it is a device that hates noise, I tried variously to reduce the noise from the bearing part as much as possible. Result Since Glighton was very good condition, the current machine is the standard specification of Gliteon. We have taken care of past machines from our customers and are exchanging them with Glitron.
This review is about item#75824147.
For hobby
5
From Japan
On 2015-03-07 12:46:40
It functions without problems. I am satisfied that the price is a bit cheaper!
It is very good as a bearing
5
From Japan
On 2013-11-19 22:15:33
Aluminum, stainless shaft The degree of freedom in the rotation direction and the axial direction of the shaft is satisfactory It used for weight saving of a hobby radio control.
This review is about item#36906931.

Related Products