Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glitron SE Flange Bush

4.00 (2)
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Operating temperature Limits Material Inner Diameter (mm) Outer Diameter (mm) Flange Thickness (mm) Flange Outer Diameter (mm) Type Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Operating temperature Limits Material Inner Diameter (mm) Outer Diameter (mm) Flange Thickness (mm) Flange Outer Diameter (mm) Type Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 8 16 1.0 18.0 B 5 245-4602 1pack(10pc) 1 GSF-081605 36907394 11.99 SGD
Shipped after 2018-06-27
1 1649 1-1567 Over 60 over 200 degC Filled polyphenylene sulfide resin 6 12 - 13.6 - 4 245-4556 1Pack(10PC) 1 GSF-061204 36907342 10.99 SGD
In stock
- - - - 4 11 1.0 12.5 A 4 245-4491 1pack(10pc) 1 GSF-041104 36907281 10.99 SGD
In stock
- - - - 8 12 0.8 13.6 A 5 245-4581 1pack(10pc) 1 GSF-081235 36907376 14.99 SGD
Shipped after 2018-06-28
- - - - 8 22 1.5 25.0 B 7 245-4611 1pack(10pc) 1 GSF-082207 36907403 14.99 SGD
In stock
- - - - 4 8 0.6 9.2 A 3 245-4475 1pack(10pc) 1 GSF-040803 36907263 10.99 SGD
In stock
- - - - 4 12 1.0 13.5 B 4 245-4505 1pack(10pc) 1 GSF-041204 36907297 10.99 SGD
In stock
- - - - 5 10 0.8 11.6 A 4 245-4513 1pack(10pc) 1 GSF-051004 36907306 11.99 SGD
In stock
- - - - 5 13 1.0 15.0 B 4 245-4530 1pack(10pc) 1 GSF-051304 36907324 11.99 SGD
In stock
- - - - 6 13 1.1 15.0 A 5 245-4564 1pack(10pc) 1 GSF-061305 36907351 12.99 SGD
In stock
- - - - 6 15 1.2 17.0 B 5 245-4572 1pack(10pc) 1 GSF-061505 36907367 12.99 SGD
In stock
- - - - 5 11 1.0 12.5 A 5 245-4521 1pack(10pc) 1 GSF-051105 36907315 11.99 SGD
In stock
- - - - 6 10 0.6 11.2 A 3 245-4548 1pack(10pc) 1 GSF-061003 36907333 12.99 SGD
In stock
- - - - 8 14 0.8 15.6 A 4 245-4599 1pack(10pc) 1 GSF-081404 36907385 -
N/A
[x]
- - - - 4 9 1.0 10.3 A 4 245-4483 1pack(10pc) 1 GSF-040904 36907272 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
High speed rotation bearings
3
From Japan
On 2018-04-25 11:34:23
Indeed, it could not be used for bearings with rotational speed. Would it be a substitute for a bearing car? Is it for low speed?
This review is about item#36907272.
Used outdoors as a bearing
5
From Japan
On 2013-07-09 21:59:20
It is lightweight, without worry of rust, it is suitable for outdoor use. I did not expect the performance as a bearing, but I think that it can be used without problems if it is light weighted.
This review is about item#36907342.

Related Products