Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inner Diameter (mm) Outer Diameter (mm) Weight (g) Color Thickness (mm) Outer Diameter (phi mm) Material Inner Diameter (phi mm) TRUSCO Part Number Width (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Outer Diameter (mm) Weight (g) Color Thickness (mm) Outer Diameter (phi mm) Material Inner Diameter (phi mm) TRUSCO Part Number Width (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 28 23 Milky white 8.5 - Ceramic (zirconia) - 218-7353 - 1 1740 1-1656 1PC 1 B-1228 36908042 68.99 SGD
In stock
4 12 3 Milky white 4.5 - Ceramic (zirconia) - 218-7311 - 1 1740 1-1656 1PC 1 B-0412 36908006 19.99 SGD
In stock
- - 13 - - 22 - 8 218-7337 7.5 - - 1pc 1 B-0822 36908024 41.99 SGD
In stock
- - 9 - - 19 - 6 218-7329 6.5 - - 1pc 1 B-0619 36908015 36.99 SGD
In stock
- - 21 - - 26 - 10 218-7345 8.5 - - 1pc 1 B-1026 36908033 57.99 SGD
In stock
ADD TO CART

Related Products