Buy more than* S$200* and get FREE SHIPPING

One-Way Clutch

4.00 (5)
Material (spring)
Resin
Material (Body)
Steel
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) Outer Diameter (mm) Operating temperature Limits Weight (g) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Outer Diameter (mm) Operating temperature Limits Weight (g) Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 6.5 -10 to 70deg C 1 6 219-7472 1-1560 1PC 1 HF-0306-KF 36910325 13.92 SGD
In stock
- 14.0 -10 to 70deg C 4.0 12 219-7600 1-1560 1PC 1 HF-1012-KF 36910395 9.68 SGD
In stock
4 8.0 -10 to 70 deg C 1.0 6 219-7499 - 1PC 1 HF-0406-KF 36910334 8.08 SGD
In stock
6 10.0 -10 to 70 deg C 3.0 12 219-7529 - 1PC 1 HF-0612-KF 36910352 6.68 SGD
In stock
8 12.0 -10 to 70 deg C 3.5 12 219-7561 - 1PC 1 HF-0812-KF 36910377 6.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Fishing reel repair
3
From Japan
On 2016-12-16 14:54:21
Why can not find width 10 Where can I search
This review is about item#36910395.
With special mechanism drive.
2
From Japan
On 2016-06-07 21:32:34
I am somewhat dissatisfied that I can not find the inner diameter 5 Φ.
This review is about item#36910352.
Radio control car
5
From Japan
On 2015-10-05 14:46:54
It may be cheap.
This review is about item#36910352.
Currently, we are preparing a generator that does not require natural energy. It is a member of an important part.
5
From Japan
On 2015-08-01 19:56:24
Product is too small, replenishment of grease after incorporation is very difficult. Is it even a small hole?
This review is about item#36910334.
Incorporation into toys
5
From Japan
On 2015-06-21 12:02:03
I used a one-way clutch for the first time, but it was smaller and lighter than the ratchet and easy to use. However, it may be technically difficult, but it was even better if there was one with an inner diameter of 2 mm. In addition, there was a small amount of transmission torque during reverse rotation and there was a case where unintended rotation was transmitted, so we wanted a product with a small transmission torque during reverse rotation.
This review is about item#36910325.

Related Products