Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Material (Body) Width (mm) TRUSCO Part Number Outer Diameter (mm) 2014 TRUSCO Published Page Inner Diameter (mm) Material (spring) Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Body) Width (mm) TRUSCO Part Number Outer Diameter (mm) 2014 TRUSCO Published Page Inner Diameter (mm) Material (spring) Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 - 26 - 26 - 20 - -10 - 70deg C 1PC 1 HFL-2026 36910571 19.99 SGD
Shipped after 2018-06-25
18 - 26 - 18 - 12 - -10 - 70deg C 1PC 1 HFL-1226 36910535 16.99 SGD
Shipped after 2018-06-25
- - - - - - - - - 1PC 1 HFL-1626 36910553 17.99 SGD
Shipped after 2018-06-25
7.4 Steel 22 219-7839 14 1-1560 10 Steel -10 to 70deg C 1PC 1 HFL-1022 36910526 15.99 SGD
Shipped after 2018-06-25
44 Steel 30 219-7928 32 1-1560 25 Steel -10 to 70deg C 1PC 1 HFL-2530 36910587 19.99 SGD
Shipped after 2018-06-25
6.3 Steel 22 219-7791 12 1-1560 8 Steel -10 to 70deg C 1PC 1 HFL-0822 36910517 11.99 SGD
Shipped after 2018-06-25
20.3 Steel 26 219-7880 20 1-1560 - Steel -10 to 70deg C 1PC 1 HFL-1426 36910544 17.99 SGD
Shipped after 2018-06-26
51.0 Steel 30 219-7936 37 1-1560 30 Steel -10 to 70deg C 1PC 1 HFL-3030 36910596 30.99 SGD
Shipped after 2018-06-26
58.0 Steel 30 219-7944 42 1-1560 35 Steel -10 to 70deg C 1PC 1 HFL-3530 36910605 31.99 SGD
Shipped after 2018-06-25
4.0 Steel 15 219-7758 - 1-1560 6 Steel -10 to 70deg C 1PC 1 HFL-0615 36910492 18.99 SGD
Shipped after 2018-06-26
24.4 Steel 26 219-7901 24 1-1560 - Steel -10 to 70deg C 1PC 1 HFL-1826 36910562 19.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-04-14 15:59:47
I could repair the magnet bike completely.
This review is about item#36910553.
For RC helicopter starter
5
From Japan
On 2013-11-19 22:09:22
I am satisfied with the low price than the genuine parts easy to install.
This review is about item#36910526.
Karakuri improvement
5
From Japan
On 2013-01-22 12:34:14
Since it is small, its range of use expands.
This review is about item#36910517.

Related Products