Buy more than* S$200* and get FREE SHIPPING

TYC Roller Chain

5.00 (1)
2014 TRUSCO Published Page
1-1607
Material
Steel
...see all
Product Options
ADD TO CART
Number of Unit Links Pitch (mm) Weight (g) TRUSCO Part Number Inner Link Inner Width (mm) Chain No. Roller Diameter (mm phi) Tensile Strength (kN) Pin Type Number of Rows Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Unit Links Pitch (mm) Weight (g) TRUSCO Part Number Inner Link Inner Width (mm) Chain No. Roller Diameter (mm phi) Tensile Strength (kN) Pin Type Number of Rows Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
192 15.875 2010 324-1262 9.52 50 10.16 61.2 Joint Link (rivet type) Two columns 1PC 1 TYC50-2RP192L 36911987 119.90 SGD
In stock
240 12.700 1190 324-1246 7.92 40 7.92 37.3 Joint Link (rivet type) Two columns 1PC 1 TYC40-2RP240L 36911962 91.92 SGD
In stock
120 25.400 4960 320-0302 15.88 80 15.87 162.3 Joint Link (rivet type) Two columns 1PC 1 TYC80-2RP120L 36912032 269.90 SGD
In stock
160 19.05 2950 324-1289 12.7 60 11.91 83.3 JointLink(rivettype) Twocolumns 1PC 1 TYC60-2RP160L 36912005 149.90 SGD
In stock
320 9.525 640 324-1220 4.78 35 5.08 21.4 Joint Link (rivet type) Two columns 1PC 1 TYC35-2RP320L 36911944 89.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transmission of mechanical equipment power
5
From Japan
On 2016-07-07 17:02:01
Since it is a maker item, there is not a problem anything It is cheaper than a motorized wholesaler so I can use it frequently.
This review is about item#36912005.

Related Products