Buy more than* S$200* and get FREE SHIPPING

Spur Gear S50B K1 Form

Hub Outer Diameter dh (mm)
7
Face Width (B)(mm)
10
Tip Diameter da (mm)
7
Standard Diameter d (mm)
6
Total Length l (mm)
55
Hub Length lh (mm)
45
Weight (g)
17.1
Number of Gears
12
Material
Free-cutting brass (C3604B)
TRUSCO Part Number
355-0842
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S50B 12K-1007 37063905 -
Discontinued
[x]
ADD TO CART