Buy more than* S$200* and get FREE SHIPPING

Machine Key S45C

4.33 (3)
Purpose
Rotating parts such as motors and gear around the stopper.
...see all>
Product Options
ADD TO CART
JIS Standard Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Height h (mm) Length l (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Height h (mm) Length l (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 SC07350 37064307 -
Discontinued
[x]
JIS B 1301 0.56 352-7867 1-1596 10 450 16 1PC 1 SC16450 37064404 -
Discontinued
[x]
- - - - - - - 1PC 1 SC14350 37064386 -
Discontinued
[x]
JIS B 1301 0.01 352-7760 1-1596 2 350 2 1PC 1 SC02350 37064203 -
Discontinued
[x]
JIS B 1301 0.26 352-7841 1-1596 8 350 12 1PC 1 SC12350 37064361 -
Discontinued
[x]
JIS B 1301 - 352-7778 1-1596 3 350 3 1PC 1 SC03350 37064221 -
Discontinued
[x]
JIS B 1301 - 352-7930 1-1596 20 450 36 1PC 1 SC36450 37064544 -
Discontinued
[x]
JIS B 1301 - 352-7883 1-1596 - 450 20 1PC 1 SC20450 37064447 -
Discontinued
[x]
JIS B 1301 - 352-7921 1-1596 - 450 32 1PC 1 SC32450 37064526 -
Discontinued
[x]
JIS B 1301 - 352-7875 1-1596 - 450 - 1PC 1 SC18450 37064422 -
Discontinued
[x]
JIS B 1301 - 352-7905 1-1596 - 450 25 1PC 1 SC25450 37064483 -
Discontinued
[x]
JIS B 1301 - 352-7913 1-1596 - 450 28 1PC 1 SC28450 37064501 -
Discontinued
[x]
JIS B 1301 - 352-7891 1-1596 - 450 22 1PC 1 SC22450 37064465 -
Discontinued
[x]
JIS B 1301 0.04 352-7786 - 4 350 4 1PC 1 SC04350 37064246 -
Discontinued
[x]
JIS B 1301 0.07 352-7794 - 5 350 5 1PC 1 SC05350 37064264 -
Discontinued
[x]
JIS B 1301 0.1 352-7808 - 6 350 6 1PC 1 SC06350 37064282 -
Discontinued
[x]
JIS B 1301 0.15 352-7824 - 7 350 8 1PC 1 SC08350 37064325 -
Discontinued
[x]
JIS B 1301 0.22 352-7832 - 8 350 10 1PC 1 SC10350 37064343 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2016-08-16 10:30:49
Use processed when genuine parts do not make it in time
This review is about item#37064422.
Key attachment to shaft etc.
5
From Japan
On 2014-08-07 17:21:53
Because there were a number of key attachments, it was convenient to use by cutting.
This review is about item#37064246.
Key groove matching
5
From Japan
On 2014-07-27 20:16:21
Even one can get it on the next day, so it will be very helpful if you are in a hurry.
This review is about item#37064246.

Related Products