Buy more than* S$200* and get FREE SHIPPING

Key Material SUS316

JIS Standard
JIS B 1301
Length (mm)
350
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Height (mm) Width (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Height (mm) Width (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1596 30 3 3 Stainless steel (SUS316) 352-7956 1PC 1 SCS03350 37064587 -
Discontinued
[x]
1-1596 130 7 7 Stainless steel (SUS316) 352-7999 1PC 1 SCS07350 37064666 -
Discontinued
[x]
1-1596 220 8 10 Stainless steel (SUS316) 352-8014 1PC 1 SCS10350 37064702 -
Discontinued
[x]
- 70 5 5 - 352-7972 1PC 1 SCS05350 37064623 -
Discontinued
[x]
- 100 6 6 - 352-7981 1PC 1 SCS06350 37064641 -
Discontinued
[x]
1-1596 10 2 2 Stainless steel (SUS316) 352-7948 1PC 1 SCS02350 37064562 -
Discontinued
[x]
1-1596 260 8 12 Stainless steel (SUS316) 352-8022 1PC 1 SCS12350 37064727 -
Discontinued
[x]
1-1596 350 9 14 Stainless steel (SUS316) 352-8031 1PC 1 SCS14350 37064745 -
Discontinued
[x]
ADD TO CART

Related Products