Buy more than* S$200* and get FREE SHIPPING

Parallel Key Both Round

5.00 (2)
JIS Standard
JIS B 1301
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Shape Material Specification Mass (g/piece) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Shape Material Specification Mass (g/piece) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 25 291-5162 1 1685 1-1601 Both round key Stainless steel (SUS316) Both side round type 6.40 6 1Bag(5PC) 1 SAS0625 36917185 11.99 SGD
In stock
4 10 291-4956 - - - - - 1.52 4 1bag(5pc) 1 SAS0410 36916975 8.99 SGD
In stock
4 20 291-4981 - - - - - 2.78 4 1bag(5pc) 1 SAS0420 36917002 10.99 SGD
In stock
5 12 291-5022 - - - - - 2.24 5 1bag(5pc) 1 SAS0512 36917045 11.99 SGD
In stock
5 25 291-5073 - - - - - 4.80 5 1bag(5pc) 1 SAS0525 36917097 11.99 SGD
In stock
5 45 291-5111 - - - - - 8.72 5 1bag(5pc) 1 SAS0545 36917133 13.99 SGD
In stock
7 35 291-5251 - - - - - 12.02 7 1bag(5pc) 1 SAS0735 36917273 17.99 SGD
In stock
7 40 291-5260 - - - - - 13.94 7 1bag(5pc) 1 SAS0740 36917282 15.99 SGD
In stock
7 50 291-5286 - - - - - 17.78 7 1bag(5pc) 1 SAS0750 36917307 15.99 SGD
In stock
8 75 296-4295 - - - - - 30.88 7 1bag(5pc) 1 SAS0875 36916013 17.99 SGD
In stock
2 5 291-4859 - - - - - 0.76 2 1bag(5pc) 1 SAS0205 36916871 14.99 SGD
In stock
2 10 291-4883 - - - - - 0.92 2 1bag(5pc) 1 SAS0210 36916905 10.99 SGD
In stock
3 15 291-4921 - - - - - 1.56 3 1bag(5pc) 1 SAS0315 36916941 10.99 SGD
In stock
4 25 291-4999 - - - - - 3.40 4 1bag(5pc) 1 SAS0425 36917011 10.99 SGD
In stock
4 30 291-5006 - - - - - 4.04 4 1bag(5pc) 1 SAS0430 36917027 10.99 SGD
In stock
5 10 291-5014 - - - - - 1.86 5 1bag(5pc) 1 SAS0510 36917036 12.99 SGD
In stock
5 40 291-5103 - - - - - 7.74 5 1bag(5pc) 1 SAS0540 36917124 13.99 SGD
In stock
8 25 291-5324 - - - - - 8.90 7 1bag(5pc) 1 SAS0825 36917343 14.99 SGD
In stock
8 50 296-4244 - - - - - 19.88 7 1bag(5pc) 1 SAS0850 36915961 15.99 SGD
In stock
8 55 296-4252 - - - - - 22.08 7 1bag(5pc) 1 SAS0855 36915977 15.99 SGD
In stock
8 80 296-4309 - - - - - 33.06 7 1bag(5pc) 1 SAS0880 36916022 17.99 SGD
In stock
2 15 291-4891 - - - - - 1.08 2 1bag(5pc) 1 SAS0215 36916914 10.99 SGD
In stock
3 10 291-4913 - - - - - 1.20 3 1bag(5pc) 1 SAS0310 36916932 11.99 SGD
In stock
5 18 291-5057 - - - - - 3.42 5 1bag(5pc) 1 SAS0518 36917072 12.99 SGD
In stock
6 15 291-5146 - - - - - 3.56 6 1bag(5pc) 1 SAS0615 36917167 13.99 SGD
In stock
7 30 291-5243 - - - - - 10.08 7 1bag(5pc) 1 SAS0730 36917264 14.99 SGD
In stock
7 45 291-5278 - - - - - 15.86 7 1bag(5pc) 1 SAS0745 36917291 15.99 SGD
In stock
8 40 296-4228 - - - - - 15.48 7 1bag(5pc) 1 SAS0840 36915943 14.99 SGD
In stock
8 60 296-4261 - - - - - 24.28 7 1bag(5pc) 1 SAS0860 36915986 15.99 SGD
In stock
8 65 296-4279 - - - - - 26.48 7 1bag(5pc) 1 SAS0865 36915995 17.99 SGD
In stock
3 20 291-4930 - - - - - 1.90 3 1bag(5pc) 1 SAS0320 36916957 10.99 SGD
In stock
5 20 291-5065 - - - - - 3.82 5 1bag(5pc) 1 SAS0520 36917081 10.99 SGD
In stock
5 30 291-5081 - - - - - 5.78 5 1bag(5pc) 1 SAS0530 36917106 13.99 SGD
In stock
6 35 291-5189 - - - - - 9.22 6 1bag(5pc) 1 SAS0635 36917203 14.99 SGD
In stock
6 40 291-5197 - - - - - 10.64 6 1bag(5pc) 1 SAS0640 36917212 14.99 SGD
In stock
7 25 291-5235 - - - - - 8.16 7 1bag(5pc) 1 SAS0725 36917255 14.99 SGD
In stock
8 45 296-4236 - - - - - 17.68 7 1bag(5pc) 1 SAS0845 36915952 15.99 SGD
In stock
4 15 291-4972 - - - - - 2.16 4 1bag(5pc) 1 SAS0415 36916993 10.99 SGD
In stock
5 35 291-5090 - - - - - 6.76 5 1bag(5pc) 1 SAS0535 36917115 12.99 SGD
In stock
5 50 291-5120 - - - - - 9.70 5 1bag(5pc) 1 SAS0550 36917142 13.99 SGD
In stock
8 70 296-4287 - - - - - 28.68 7 1bag(5pc) 1 SAS0870 36916004 19.99 SGD
In stock
5 16 291-5049 - - - - - 3.04 5 1bag(5pc) 1 SAS0516 36917063 12.99 SGD
In stock
6 45 291-5201 - - - - - 12.04 6 1bag(5pc) 1 SAS0645 36917221 14.99 SGD
In stock
6 50 291-5219 - - - - - 13.46 6 1bag(5pc) 1 SAS0650 36917237 14.99 SGD
In stock
3 8 291-4905 - - - - - 1.06 3 1bag(5pc) 1 SAS0308 36916923 10.99 SGD
In stock
4 8 291-4948 - - - - - 1.28 4 1bag(5pc) 1 SAS0408 36916966 10.99 SGD
In stock
4 12 291-4964 - - - - - 1.78 4 1bag(5pc) 1 SAS0412 36916984 10.99 SGD
In stock
5 15 291-5031 - - - - - 2.84 5 1bag(5pc) 1 SAS0515 36917054 12.99 SGD
In stock
6 10 291-5138 - - - - - 2.16 6 1bag(5pc) 1 SAS0610 36917151 13.99 SGD
In stock
6 20 291-5154 - - - - - 4.98 6 1bag(5pc) 1 SAS0620 36917176 13.99 SGD
In stock
6 30 291-5171 - - - - - 7.80 6 1bag(5pc) 1 SAS0630 36917194 14.99 SGD
In stock
7 60 291-5308 - - - - - 21.62 7 1bag(5pc) 1 SAS0760 36917325 15.99 SGD
In stock
8 20 291-5316 - - - - - 6.70 7 1bag(5pc) 1 SAS0820 36917334 14.99 SGD
In stock
8 35 291-5341 - - - - - 13.28 7 1bag(5pc) 1 SAS0835 36917361 15.99 SGD
In stock
2 6 291-4867 - - - - - 0.80 2 1bag(5pc) 1 SAS0206 36916887 14.99 SGD
In stock
2 8 291-4875 - - - - - 0.86 2 1bag(5pc) 1 SAS0208 36916896 14.99 SGD
In stock
7 20 291-5227 - - - - - 6.24 7 1bag(5pc) 1 SAS0720 36917246 14.99 SGD
In stock
7 55 291-5294 - - - - - 19.70 7 1bag(5pc) 1 SAS0755 36917316 15.99 SGD
In stock
8 30 291-5332 - - - - - 11.08 7 1bag(5pc) 1 SAS0830 36917352 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the rear shaft of the racing cart
5
From Japan
On 2017-11-21 14:37:28
Purchase spare shaft key when lost It matched perfectly without problems. When adjusting the height of the key, rough cut with disc sander It will be a good thing if you finish with belt sander
This review is about item#36915986.
Fixation of sprocket
5
From Japan
On 2014-02-27 15:46:29
I bought it for fixing sprocket. Because the key itself is small, it may be dropped or lost at the time of replacement work, the same size is available and it is handy. Fixing the sprocket can also be used securely without problems.
This review is about item#36916914.

Related Products