Buy more than* S$200* and get FREE SHIPPING

Cooling Fan, SanACE AC, Plug Cord

4.38 (16)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
Definition of Life Expectancy / rated voltage, continuous operation, at 60 deg C ambient temperature, survival rate 90%
...see all>
Product Options
ADD TO CART
Rated Voltage (V) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Weight (g) Maximum Static Pressure (Pa) (50/60Hz) Thickness (mm) Working Voltage Range TRUSCO Part Number 50/60 Hz Current (A) Noise Level (dB(A))(50/60Hz) Lifespan Maximun Flow Rate (m3/min)(50/60Hz) Angular Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Weight (g) Maximum Static Pressure (Pa) (50/60Hz) Thickness (mm) Working Voltage Range TRUSCO Part Number 50/60 Hz Current (A) Noise Level (dB(A))(50/60Hz) Lifespan Maximun Flow Rate (m3/min)(50/60Hz) Angular Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100 1-2451 -30 to +60(No condensation) 290 39.2/49.0 25 Rated Voltage +/- 10% 353-2437 0.1/0.09 35/38 (Life Expectancy) 25000 hours 0.95/1.10 92 1PC 1 S109S091 37064903 43.99 SGD
In stock
AC200 - (No condensation) -30 to +60 270 27.5/38.3 25 Rated voltage +/- 10% 353-2381 0.06/0.05 30/33 (Life expectancy) 25000 hours 0.63/0.76 80 1PC 1 S109S051 37064885 44.99 SGD
In stock
AC100 - (No condensation) -30 to +60 370 49.0/53.9 25 Rated voltage +/- 10% 353-2411 0.16/0.14 38/41 (Life expectancy) 25000 hours 1.92/2.22 120 1PC 1 S109S085 37064763 44.99 SGD
In stock
AC200 1-2451 -30 to +60(No condensation) 290 39.2/49.0 25 Rated Voltage +/- 10% 353-2445 0.07/0.06 35/38 (Life Expectancy) 25000 hours 0.95/1.10 92 1PC 1 S109S092 37064921 44.99 SGD
In stock
- - - - - - - - - - - - - 1PC 1 S109S088 37064781 46.99 SGD
In stock
AC100 - (No condensation) -30 to +60 550 57.9/68.7 38 Rated voltage +/- 10% 353-2399 0.24/0.21 42/45 (Life expectancy) 25000 hours 2.50/2.90 120 1PC 1 S109S075UL 37064806 47.99 SGD
In stock
AC200 - (No condensation) -30 to +60 550 57.9/68.7 38 Rated voltage +/- 10% 353-2402 0.12/0.1 42/45 (Life expectancy) 25000 hours 2.50/2.90 120 1PC 1 S109S078UL 37064824 49.99 SGD
In stock
AC100 - (No condensation) -30 to +60 270 27.5/38.3 25 Rated voltage +/- 10% 353-2372 0.12/0.1 30/33 (Life expectancy) 25000 hours 0.63/0.76 80 1PC 1 S109S050 37064867 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
I use it for the radio cooling.
2
From Japan
On 2017-09-27 17:54:02
I ordered without knowing how much rotation, noise, but it is noisy and it is hard to use while communicating. I thought it was a bit more quiet.
This review is about item#37064806.
For photovoltaic breaker cooling
5
From Japan
On 2017-08-31 16:38:30
There is wind volume more than I thought, but I have not got a track record yet It is possible to expect
This review is about item#37064763.
Ventilation in the toilet
4
From Japan
On 2017-06-11 09:06:27
The ventilator of the toilet in the hall was broken, all the ventilation fan itself had to be replaced, but finding a suitable fan on the net was pretty annoying, as a result, it was enough to exchange only 3000 yen AC fan here It was. I feel that the sound is bigger than the previous fan, but I think that it is well ventilated.
This review is about item#37064763.
For inhalation of generator silencer box
5
From Japan
On 2017-02-14 15:54:57
I fixed the two black cords with screws to the AC outlet, and moved easily. The sound is also quiet and good.
This review is about item#37064806.
Cooling of switchboard
1
From Japan
On 2016-08-20 12:27:21
It's quiet but it's pretty damn good. Since it operates 24 hours, I immediately changed it to another one
This review is about item#37064903.
For air delivery to the charring device
5
From Japan
On 2016-06-20 17:23:13
Sound is quiet, air volume, static pressure is also sufficient. The body is aluminum die-cast and has strength and firmly fixed with bolts. Also, thank you for plug / code attachment. Delivery is short and satisfactory.
This review is about item#37064903.
Audio amplifier cooling
5
From Japan
On 2016-04-11 14:44:24
Air circulation of the audio rack was bad, power amp became considerably high temperature, I was concerned, but it improved greatly after installing AC fan, it became to be enjoyable for a long time with confidence.
This review is about item#37064867.
Fan exchange of commercial cold table
5
From Japan
On 2016-02-20 12:22:18
If the fan of business cold table no longer turns, if we ask the manufacturer to estimate it, 18000 yen for only the parts cost of the fan, 57000 yen for the total price including labor price is urgent price. I replaced it after replacing it with this fan. Because the air volume is sufficient, so cool the inside of the cabinet! It saved us with 52000 yen or more savings.
This review is about item#37064806.
Let's make air inflow adjustment
5
From Japan
On 2015-11-09 17:28:48
Used for air inflow adjustment. Sound is quiet and satisfied
This review is about item#37064781.
For dew condensation
5
From Japan
On 2015-09-18 14:43:07
The plug is convenient. You can choose the size as appropriate. I am very thankful to handle fans for moisture proofing though. Thanking you in advance.
This review is about item#37064867.

Related Products