Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Calendar Timer

Power Consumption (W)
3
Weight (g)
650
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Supply Voltage TRUSCO Part Number 2014 TRUSCO Published Page Installation Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Supply Voltage TRUSCO Part Number 2014 TRUSCO Published Page Installation Method Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
96x70x142 AC100 / 200V (specify) 324-9701 1-2451 Panel Mount   1PC 1 ET-200PC 37405995 479.99 SGD
In stock
96x70x142 AC100 / 200V (specify) 324-9689 1-2451 Panel Mount *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ET-100PC 37405977 489.99 SGD
Shipped after 2018-06-22
96x70x142 - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ET-100PC 47258426 -
Discontinued
[x]
96x70x155 AC100/200V (specified) 324-9719 - Surface-mounted   1PC 1 ET-200SC 37406004 479.99 SGD
In stock
96x70x155 AC100 / 200V (specify) 324-9697 1-2451 Table surface-mounted   1PC 1 ET-100SC 37405986 489.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products