Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Touch Sensor

2.50 (2)
Target
Metal
Point Diameter (mm)
10
Power
5 single battery (two) with
Overall Length (mm)
160
...see all>
Product Options
ADD TO CART
Shank Diameter (mm) Shank Length (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Shank Length (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 77 0.3 1PC 1 OP-20 36918691 129.99 SGD
Shipped after 2018-08-03
32 71 0.6 1PC 1 OP-32 36918707 139.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2016-04-27 18:51:21
I can use it without particular complaints
This review is about item#36918707.
Production of single parts of industrial machinery using NC machine tool
1
From Japan
On 2015-04-14 16:00:14
Sensitivity is bad compared to domestic manufacturer products such as Nikkan. Besides, the illuminance of the lamp is low and it is hard to see and it can not be used.
This review is about item#36918691.

Related Products