Buy more than* S$200* and get FREE SHIPPING

Integrated Keyless Drill Chuck MT Shank, Hook Spanner

5.00 (1)
Outer Diameter (mm)
50.5
Deflection Accuracty (mm)
5/100 or less
Clutching Capability (mm)
0.5 to 13
Pricision (mm)
0.05
Specification
With hook spanner
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Taper Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Taper Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- MT2 (taper connection) 1.15 183.9 328-5782 1PC 1 TKL-1320 37287826 179.99 SGD
In stock
- MT4 (taper connection) 1.63 227.9 328-5804 1PC 1 TKL-1340 37287844 219.99 SGD
In stock
1-0679 MT3 (taper connection) 1.28 201.9 328-5791 1PC 1 TKL-1330 37287835 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Small precision lathe
5
From Japan
On 2015-03-28 02:04:41
I can normally use it with a lathe. I was worried about the easy-to-buy price, but I think that the feel is also smooth and firm. There is not enough problem at this price class.
This review is about item#37287826.

Related Products