Buy more than* S$200* and get FREE SHIPPING

Foot Operated Air Valve

4.00 (1)
Purpose
For air operations in accordance with the control and operation of pneumatic equipment.
Compatible Fluid
Air
Number of Ports
2
Weight (g)
900
Specification
2 port
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Connection Type Type TRUSCO Part Number Connection Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Connection Type Type TRUSCO Part Number Connection Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Connection thread G 1/4 Foot 踏式 - Connection thread G1 / 4 1PC 1 C-50 36921805 129.99 SGD
In stock
1-0714 phi6 Tube Fittings Step type 213-5418 - 1PC 1 C-50E 36921796 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air compressor discharge switch
4
From Japan
On 2015-07-28 15:10:21
Even though we used air for the cooling of the process, the manual lever was unsatisfactory during work and was also unsatisfactory for the compressor, which was unsatisfactory, interrupt setting in front of the nozzle switch and ease of operation became. Because the feeling of foot stance was about, I let the interior of a large caliber spring in between so that the reaction was satisfied. If there is explanation of the set sale with the one-touch nozzle, we will not go to the home center again. I can show attached photos if attached file, but sorry.
This review is about item#36921805.

Related Products