Buy more than* S$200* and get FREE SHIPPING

Powerful Magnet Bar

Purpose
Installed in the flow path and the tank of the transport duct and liquid of powder, the iron removal recovery work.
Diameter (mm)
25
Weight (kg)
0.35
Overall Length (mm)
95
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 PCMB210 37407212 379.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products