Buy more than* S$200* and get FREE SHIPPING

Magnet with Handle

4.67 (3)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Antenna TRUSCO Part Number Magnet Dimensions (mm) Adsorption Ability (N) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Antenna TRUSCO Part Number Magnet Dimensions (mm) Adsorption Ability (N) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 13 15 35 132 - 540 1PC 1 72291 36922182 11.99 SGD
In stock
1-0783 Brass + chrome plating 423-5941 11 10 30 133 to 645 1PC 1 72290 36922207 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pull out screw of concrete insert plug.
5
From Japan
On 2018-02-28 00:01:21
I pulled out the screw of the insert plug of 6 mm bolt, I used a magnet with a 7 mm head pattern with a height of 100, but since I think that this product has magnetic force about 100 times equal to 3 times, I can surely pull it without stress.
This review is about item#36922207.
Maintenance of motorcycles
4
From Japan
On 2016-11-03 17:46:16
I am saved because it can be picked up with a magnet when small bolts or the like are dropped into the gap. Because it grows and shrinks, it can be used in various places.
This review is about item#36922182.
Sensor check
5
From Japan
On 2015-07-18 10:09:52
I bought it for checking the magnet sensor It was for the sensor attached to the ceiling, but it seems to be okay with regard to the length Magnetic force was lifted 18 in the horizontal direction stronger than I thought It seems quite usable
This review is about item#36922207.

Related Products