Buy more than* S$200* and get FREE SHIPPING

Welding Angle Magnet

4.25 (4)
Material
Iron ABS resin
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length L x Thickness)(mm) Adsorption Strength (N [kgf]) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length L x Thickness)(mm) Adsorption Strength (N [kgf]) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
156x100x17 200[20] 598 M 1PC 1 72294 36922225 26.99 SGD
Shipped after 2018-02-26
120x82x15 80[8] 293 S 1PC 1 72293 36922234 19.99 SGD
Shipped after 2018-02-26
190x122x25 200[20] 1202 L 1PC 1 72295 36922216 38.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2014-10-31 11:30:39
Although it is sufficient for the purpose, I think that the magnetic force is slightly weak.
This review is about item#36922234.
Custom & repair of cars and motorbikes
5
From Japan
On 2014-04-04 12:45:03
Although I was anxious because it is honest and cheap, there is no problem at all when using it. It is glad if there are more inexpensive settings, such as 2 to 3 sets.
This review is about item#36922234.
Used to produce shelves etc. at an angle
4
From Japan
On 2014-03-26 08:59:45
Since it is a magnet type, it can be welded with a face even at the time of provisional attachment so that work can be done comfortably.
This review is about item#36922225.
Temporary fixation of welding
5
From Japan
On 2013-02-20 08:43:16
It is handy to use for positioning as well
This review is about item#36922216.

Related Products