Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Width (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) TRUSCO Part Number Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) TRUSCO Part Number Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
215.5 95 - 390 444-3209 38 1pc(s) 1 SM1025 89702453 42.91 SGD
Shipped after 2017-06-26
- - 95x38x706.5 590 302-9263 - 1PC 1 SM-1013 (W/Control lever) 36922593 47.56 SGD
Shipped after 2017-06-26
- - 108x29x814.0 540 320-6629 - 1PC 1 SM-1003 36922602 25.45 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Used for machine under scrap removal
5
From Japan
On 2017-03-06 14:55:26
It is a perfect item to remove scraps in the back of the machine. I think that the magnetic force is a bit stronger.
This review is about item#36922593.
When cleaning the floor surface
4
From Japan
On 2017-01-29 16:07:13
Because it is made of all metal, it does not break like resin. However, if the adsorption power is a little stronger,
This review is about item#36922593.
For machine tool cleaning
2
From Japan
On 2016-11-02 16:08:33
The scrap of the adsorption surface remains slightly even if the lever is pulled. The magnetic pattern can not be removed. Also, if the magnetic force is not strong enough, work efficiency is bad.
This review is about item#36922593.
Light Weather Partition Used for picking up a screw that fell to the floor with PB demolition work
5
From Japan
On 2016-09-30 18:15:08
It was very useful for picking up a screw falling on the floor due to dismantling inside the warehouse. I think that it is a very good product.
This review is about item#36922593.
Pick up steel from inside of oil, dust, ash etc
4
From Japan
On 2015-06-24 22:37:23
Because there is no resin part at all, it does not break even if it drops (I think · ·) Since it is safe to pick up bolts etc. from the inside of washing with dub in the container of light oil or thinner, there is no resin part! It is also useful for searching for drain bolts dropped into waste oil. I think that it is good not to have the resin part also for the cleaning with the parts cleaner after that. Magnetic force may be a bit weak, but rather than greedy and trying to catch it a bit, peeling good products with little remaining magnetism will occasionally be active. Well, it is a perfect material.
This review is about item#36922593.
Cleaned cutting chips
5
From Japan
On 2015-05-18 16:02:34
It is simple because it is a type with no lever attached, so it comes in handy even in a narrow place. I think that it is unbreakable because it is made of iron.
This review is about item#36922602.
Iron nail removal
3
From Japan
On 2015-03-25 16:28:08
I want you to strengthen the power of the magnet a little more
This review is about item#36922593.
Cleaning of shavings in polishing operation
4
From Japan
On 2014-10-13 14:47:06
You may just have a good size, but better adsorbent separation is better
This review is about item#36922593.
Collection of small iron items (bolts, iron pieces) etc.
4
From Japan
On 2014-07-27 15:16:17
Next time, I also want to try things with more capacity.
This review is about item#36922593.
Take a kiriko
4
From Japan
On 2014-06-22 23:05:28
Magnetic is weak
This review is about item#36922593.

Related Products