Buy more than* S$200* and get FREE SHIPPING

Hook Magnet

4.50 (2)
Purpose
For wall surface hanging
2015 Trusco Published Pages
1 0816
2014 TRUSCO Published Page
1-0765
Outer Diameter (mm)
52
Mass (g/piece)
25.7
Adsorption Ability (N)
137.20
Thickness (mm)
8
Material
Magnet: ferrite magnet exterior: Steel
TRUSCO Part Number
320-4561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(3PC) 1 3-5052H 36922925 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I shaded a sun shade
5
From Japan
On 2016-06-13 23:47:38
Because the magnet is strong, it was hung securely.
This review is about item#36922925.
To put back etc etc next to the desk
4
From Japan
On 2015-07-10 08:03:36
Even if it is heavy, it is firmly fixed so it is easy to use
This review is about item#36922925.

Related Products