Buy more than* S$200* and get FREE SHIPPING

Magnet Extensible Bar

5.00 (1)
Adsorption Ability (N)
15
Diameter (phi mm)
(Magnet) 11.0
Weight (g)
27
Overall Length (mm)
133 - 556
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSB-150 36923083 12.00 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
A magnet switch (double-sided tape type of window) and stuck a magnet to each other when attached to the window, has been attached to the sash to aim.
5
From Japan
On 2013-11-14 09:57:50
Unlike the 100 yen uniform thing, it is the feeling of Nari price. I think if there is a silicon-based protective cap of the tip than respectable protective case such as iron sand is good not adhere.
This review is about item#36923083.

Related Products