Buy more than* S$200* and get FREE SHIPPING

Magnetic Tool Holder

4.25 (4)
Dimensions (Width W x Depth D x Height H) (mm)
300x18x50
Adsorption Ability (N)
58
Weight (g)
530
TRUSCO Part Number
302-2889
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMTH-300 37288203 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
It is easy to work
5
From Japan
On 2018-01-24 19:10:47
I will keep tools that I usually use on this magnet. It is easy to work because it can be taken at once.
This review is about item#37288203.
When maintenance of jigs
5
From Japan
On 2017-12-08 17:59:35
I stuck what I use for jigs and jig maintenance of a certain microscope. Because it was unpopular that the top of the desk was scattered and it was hard to find what I wanted, I put all the things that stick to the magnet on this. It is also popular with my colleagues.
This review is about item#37288203.
Carry and carry the driver etc
2
From Japan
On 2017-05-20 20:38:05
The magnet is too weak. I can not carry it unless the tool is about to fall and it is not careful. I also want hands on the other side.
This review is about item#37288203.
Organizing tools
5
From Japan
On 2016-04-14 19:57:06
Magnetic force is alright, it is perfect
This review is about item#37288203.

Related Products