Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Lever Magnet

4.50 (4)
Adsorption Ability (N)
29.4
...see all>
Product Options
ADD TO CART
Type Weight (g) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Long 500 301-0716 86x50x682 1PC 1 THM-5000 37288255 76.99 SGD
In stock
Standard 300 301-0708 86x50x150 1PC 1 THM-3000 37288246 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Collection of iron scrap
4
From Japan
On 2018-06-07 08:52:04
It is convenient and convenient, but I was dissatisfied with a little strength.
This review is about item#37288246.
I am using it during cleaning of the coffin truck after cremation in the work of the fencing.
4
From Japan
On 2018-03-13 21:19:03
It is the same type as the product we used before. If the product used before was weak against heat and used long, the plastic part deformed and it became useless. I think that we will use it for a while even with care, as the products purchased this time are also vulnerable to heat.
This review is about item#37288246.
Separation of garbage
5
From Japan
On 2014-05-07 20:49:31
Working time shortened
This review is about item#37288246.
Let's clean the chips of the lathe and clean the chips of the band saw
5
From Japan
On 2013-04-24 13:36:05
Will the magnet be strong, it will be attached to the exterior part, so there is no room for improvement? When giving priority to magnetic force, it may be unavoidable!
This review is about item#37288246.

Related Products