Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Round Magnetic Tray Wave

4.00 (1)
Adsorption Ability (N)
10
Dimensions (Diameter phi x Height H) (mm)
150x40
Weight (g)
335
TRUSCO Part Number
299-6766
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRMT-150W 37288273 19.75 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
So as not to lose the small screws at the time of personal computer repair.
4
From Japan
On 2014-03-24 13:15:22
Size'd just better easier to use about this in I was weak but reverse than had been thought the strength of the magnet. It surprised heavily to the body than you think when you arrived. (It is pasted black weight on the bottom) but of course considering that at the time of pick up the stick the screws in the magnet kana. Bottom is reason to chose the waveform was because I thought the kana thin thing is easy to take the washer or the like. Price we will overall evaluation is allowed to consider it as much of 10 stage 6 because it is slightly higher.
This review is about item#37288273.

Related Products