Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2014 TRUSCO Published Page
1-0741
Overall Height
390mm
Magnet Dimension (Width x Depth x Height) (mm)
52x45x20
Lens Diameter (phi mm)
100
Magnification
Twice (Kodama 4 times)
Weight (g)
288
TRUSCO Part Number
321-6268
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1720-PM 36923153 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Processing of finish of goods
4
From Japan
On 2015-07-29 11:44:58
I do not have to hold it in hand so I can process it while watching it. It is! Bend freely! I do not feel as luxurious as the photograph, I thought it would be fine to see the real thing, but I am quite a good person.
This review is about item#36923153.

Related Products