Buy more than* S$200* and get FREE SHIPPING

Vinyl Chloride Welder

4.00 (1)
Temperature Controller
The seven-stage switching 100V - 40 output voltage of Ganpe
Power Cord
230mm
Dimensions (Width W x Depth D x Height H) (mm)
275x138x196
Power (V)
100
Output (W)
260
Weight (kg)
9.8
Accessories
Nozzle, gun stand, steel storage case bend switchboard with rotary blower, FL gun, air hose, electric heating spare bobbin, 4mm nozzle, 3mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NS-300 36929776 1,109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pull box, outlet box etc. partition, member installation,
4
From Japan
On 2017-09-07 15:18:21
The air delivery pipe should be slightly softer as it is hard think.
This review is about item#36929776.

Related Products