Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Outside Micrometer

2.50 (2)
Purpose
Outer dimension measurement, Outer dimension measurement, Outer dimension measurement, Outer dimension measurement
Minimum Display (mm)
0.01
...see all
Product Options
ADD TO CART
Dimension d (mm) Measuring Range (mm) Weight (g) 2014 TRUSCO Published Page Regulator TRUSCO Part Number Maximum Allowable Error (micro meter) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Measuring Range (mm) Weight (g) 2014 TRUSCO Published Page Regulator TRUSCO Part Number Maximum Allowable Error (micro meter) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 125 to 150 400 1-0801 Ratchet stop 331-7226 6 - - - - 1PC 1 MC105-150 36930022 189.90 SGD
Shipped after 2017-05-10
- 100 to 125 330 1-0801 Ratchet stop 331-7218 6 - - - - 1PC 1 MC105-125 36930013 159.90 SGD
Shipped after 2017-05-10
- 75 to 100 260 1-0801 Ratchet stop 331-7200 5 - - - - 1PC 1 MC105-100 36930004 159.90 SGD
Shipped after 2017-05-10
- 25 to 50 200 1-0801 Ratchet stop 331-7242 4 - - - - 1PC 1 MC105-50 36930031 129.90 SGD
Shipped after 2017-05-10
- 50 to 75 230 1-0801 Ratchet stop 331-7251 5 6.5 50 18 81 1PC 1 MC105-75 36930047 109.90 SGD
Shipped after 2017-05-10
18 0 - 25 150 - - 331-7234 4 6.5 29 18 31 1PC 1 MC105-25 09680142 78.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For the brake disc thickness survey
3
From Japan
On 2014-08-24 13:21:06
Case, was really broken in cheesy. The performance would be commensurate price.
This review is about item#09680142.
Student experiment
2
From Japan
On 2010-05-13 22:32:59
made in China. JIS No display of. Blue plastic case is included. Color of the support portion of the micrometer is different from photograph, instead of a silver was green paint. The case is no mark of Niigata Seiki, not only wrote that "OUTSIDE MICROMETER 0-25MM 0.01mm" in orange seal. Or it would be OEM of Chinese manufacturers. Adjustment of the zero point was struggling hard and. The first rotation is not smooth, but was getting better when I turn for a while.
This review is about item#09680142.

Related Products