NoteBuy more than* S$200* and get FREE SHIPPING

Digital Caliper

4.67 (3)
Purpose
Length measure and control work.
2014 TRUSCO Published Page
1-0828
Vernier Length (mm)
(For inside) 19 (outside use) 50
Depth Bar
Yes
Minimum Display (mm)
0.01
Instrumental Error (mm)
+/-0.03
Power
(SR44) x1 or button-type silver oxide battery (included)
Measuring Range (mm)
0 to 200
Weight (g)
180
TRUSCO Part Number
341-9304
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD5764-200 36930266 -
Discontinued
[x]
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Precision machinery dimensions
5
From Japan
On 2014-03-26 16:51:50
Get an accurate size
This review is about item#36930257.
Lathe work, other
5
From Japan
On 2013-11-12 19:12:52
It may not become zero when the cheap precision that it is foreign matter was returned to the bad original, but this is good because firmly become zero. Display is easy to be seen in the presbyopia large. Auto OFF, continuous work for the auto ON (move if ON) is easy.
This review is about item#36930257.
Dimensional measurement of small parts
4
From Japan
On 2013-01-22 16:41:13
You can use normally. Thumb roller, the portion of the plastic in the middle is the operation flame because it is the same height as the outer ring. It was low by cutting yourself.
This review is about item#36930257.

Related Products